9A1006 - Cbty 6" Alu Wedge LCK Splice PLT

Cooper B-Line/Cable Tray

  • $102.20 (Each)
  • $102.20 (Each)

In-Stock: 1,307 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9A1006
Manufacturer
Cooper B-Line/Cable Tray
Manufacturer's Part Number
9A-1006
Description
Cbty 6" Alu Wedge LCK Splice PLT
Wedge Lock Splice Plate, Cable Tray Systems & Supports/Cable Management Systems Application, Aluminum Material, 152 MM;6 In Overall Height, 1.547 LB Weight
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Wireway General Accessories Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
-
UPC/EAN/GTIN
78101125670
Weight per unit
1.547 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$102.20 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1,307
Resources
Images
 
 
9A1006 - Small Image
 
9A1006 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Descriptions
Product Type
Wedge Lock Splice Plate
Long Description
Wedge Lock Splice Plate, Cable Tray Systems & Supports/Cable Management Systems Application, Aluminum Material, 152 mm;6 in Overall Height, 1.547 lb Weight
Short Description
Wedge Lock Splice Plate, For 5 in NEMA/6 in Height Tray, Aluminum, Pair, 1 CT
Description
CBTY 6" ALU WEDGE LCK SPLICE PLT
Additional Information
Overall Height
6 in;152 mm
package quantity
1 ct
Manufacturer Information
Manufacturers Part Number
9A-1006
Brand
Cooper B-Line/Cable Tray
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Packaging
Weight
1.547 lb
Weight per each
1.547
Carton
1
Uses, Certifications, and Standards
Application
Cable Tray Systems & Supports/Cable Management Systems
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat