AW1816P - Encl 16.9X14.9 PNTD BK PNL For 18X16 Encl

Eaton

  • $42.70 (Each)
  • $42.70 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AW1816P
Manufacturer
Eaton
Manufacturer's Part Number
AW1816P
Description
Encl 16.9X14.9 PNTD BK PNL For 18X16 Encl
Eaton B-Line Series Fiberglass Accessories, Nema 4X, Gray, Steel, Back Panel, Fiberglass Accessories, 14 Gauge
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782051545586 / 00782051545586
Weight per unit
5.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.70 (Each)
Resources
Other Links
 
 
AW1816P - Other
Attachments
 
 
AW1816P - Specification Sheet
Images
 
 
AW1816P - Small Image
 
AW1816P - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
14.88 In Width X 16.88 In Height
Descriptions
Long Description
Eaton B-Line series fiberglass accessories, NEMA 4X, Gray, Steel, Back panel, Fiberglass accessories, 14 gauge
Special Features
0.25 In Hole Diameter
extra long description
B-LINE AW1816P CARBON STLL FIBERGLA
Features
Eaton offers numerous panel options that mount inside B-Line series enclosures. Mounting panels provide a surface to mount various electrical components within the enclosure.
Description
ENCL 16.9X14.9 PNTD BK PNL FOR 18X16 ENCL
Product Type
Carbon STLL Fiberglass Back PNL, 18X16
Additional Information
dimensions
14.8750 IN X 0.0630 IN X 16.8800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AW1816P
GTIN
00782051545586
UPC
782051545586
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Panels and Panel Accessories
Packaging
Weight per each
5.05
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Mfg. Process Electrification and ControlUtility - Substations, Utility Transmission and DistributionInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Lighting and Lig
standard
NEMA,UL Listed,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat