B202GRN - BLTF 1/2" 9/16"H STL SQ WSHR

Eaton

  • $4.32 (Each)
  • $4.32 (Each)

  • $431.82 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B202GRN
Manufacturer
Eaton
Manufacturer's Part Number
B202GRN
Description
BLTF 1/2" 9/16"H STL SQ WSHR
Eaton B-Line Series Square Washer, 1.62" H X 1.62" L X 1.62" W, Steel, Dura Green, 1/2" Bolt Size, Square Washer
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Channel & Strut Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011520120 / 00781011520120
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.32 (Each)
Carton
$4.32 (Each)
Resources
Images
 
 
B202GRN - Small Image
 
B202GRN - Large Image
Attachments
 
 
B202GRN - Specification Sheet
Other Links
 
 
B202GRN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Hot Rolled, Pickled and Oiled Plate or Strip Steel
Material, Color, and Finish
Finish
DURA GREEN
Color
Green
Dimensions and Weight
Size
9/16 In Diameter
Descriptions
Product Type
SQ Washer, 9/16" Hole, 1/2" Bolt, GR
extra long description
B-LINE B202GRN SQ WASHER, 9/16" HOL
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
Description
BLTF 1/2" 9/16"H STL SQ WSHR
Long Description
Eaton B-Line series square washer, 1.62" H x 1.62" L x 1.62" W, Steel, DURA GREEN, 1/2" bolt size, Square washer
Special Features
Width 1-5/8 In, Bolt Size 1/2 In
Additional Information
dimensions
1.6200 IN X 1.6200 IN X 1.6200 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B202GRN
GTIN
00781011520120
UPC
781011520120
Taxonomies, Classifications, and Categories
Type
Square washer
Packaging
Weight per each
0.17
Carton
1
Uses, Certifications, and Standards
Application
Generation - Conventional Energy - Conventional EnergyInd Facilities & Factories - Facility - OtherDatacenters - Datacenters - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketGeneration - Renewable Energy - Alte
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat