BA12 - SPRG 24" Box Hanger

Eaton

  • $16.26 (Each)
  • $16.26 (Each)

  • $813.03 (Per 50)

  • $1,626.06 (Per 100)

In-Stock: 186 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BA12
Manufacturer
Eaton
Manufacturer's Part Number
BA12
Description
SPRG 24" Box Hanger
Box Hanger, Carbon Steel, Pre-Galvanized, 0.34 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Box Support
UNSPSC
39121702 - Cable clips
UPC/GTIN
781011180805 / 00781011180805
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.26 (Each)
Carton
$813.03 (Per 50)
Stock Availability
Nacogdoches
186 (Check another store)
All Stores
15,899
Resources
Images
 
 
BA12 - Small Image
 
BA12 - Large Image
 
BA12 - Large Image
Attachments
 
 
BA12 - Specification Sheet
Other Links
 
 
BA12 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Carbon Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Descriptions
Product Type
Box Hanger
Long Description
Box Hanger, Carbon Steel, Pre-Galvanized, 0.34 lb/EA
Short Description
Box Hanger, Carbon Steel, Pre-Galvanized
Description
SPRG 24" BOX HANGER
extra long description
B-LINE BA12 ELECTRICAL BOX HANGER,
Features
Eaton offers a wide variety of acoustical tee and t-bar fasteners designed to suspend or mount various electrical equipment.
Additional Information
Standards Met
UL Canada;ULus Listed
package quantity
50 CT
Made in USA
yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BA12
GTIN
00781011180805
UPC
781011180805
Taxonomies, Classifications, and Categories
Category Description
BOX SUPPORT
Packaging
Weight
0.34 lb/EA
Weight per each
0.34
Carton
50
Uses, Certifications, and Standards
Application
Fasteners;Acoustical Tee Fasteners
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 15,899

Location search:

* All prices subject to change.

Begin Live Chat