BB2TPC075 - SPRG 3/4" Box Support

Eaton

  • $1.29 (Each)
  • $1.29 (Each)

  • $129.15 (Per 100)

In-Stock: 1,327 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BB2TPC075
Manufacturer
Eaton
Manufacturer's Part Number
BB2TPC-075
Description
SPRG 3/4" Box Support
Eaton B-Line Series Box Support Fasteners, Wall Studs, 1" Height, 1" Length, 1" Width, 0.024LBS, Pipe/Conduit Clamp 0.75"
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Clamps, Straps, Exp Cplgs Mark as Incorrect
Suggest a New Category
Classification
Box Support
UNSPSC
39121702 - Cable clips
UPC/GTIN
799038630067 / 00799038630067
Weight per unit
0.024 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.29 (Each)
Carton
$129.15 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1,327
Resources
Attachments
 
 
BB2TPC075 - Specification Sheet
Images
 
 
BB2TPC075 - Small Image
 
BB2TPC075 - Large Image
Other Links
 
 
BB2TPC075 - Other
 
BB2TPC075 - Other
Brochures
 
 
BB2TPC075 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Zinc
Finish
Zinc Phosphate
Descriptions
Description
SPRG 3/4" BOX SUPPORT
Extra Long Description
B-LINE BB2TPC-075 3/4" PIPE & CONDU
Features
When it comes to rigid, easy to install electrical box supports, offers a wide variety of Eaton's B-Line series electrical boxes that reduce installation complexity, which results in quicker installs.
Long Description
Eaton B-Line series box support fasteners, Wall studs, 1" Height, 1" Length, 1" Width, 0.024lbs, Pipe/Conduit Clamp 0.75"
Product Type
3/4" Pipe & Conduit Clamp
Additional Information
Dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BB2TPC-075
GTIN
00799038630067
UPC
799038630067
Taxonomies, Classifications, and Categories
Category Description
BOX SUPPORT
Type
Stud fastener and accessories
Packaging
Weight per each
0.024
Carton
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
Standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,327

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat