BKB25063180 - SPRG 1/16" X 180" Kwik-Wire, 1/4"-20 BLT

Eaton

  • $13.90 (Each)
  • $13.90 (Each)

  • $55.60 (Per 4)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BKB25063180
Manufacturer
Eaton
Manufacturer's Part Number
BKB25-063-180
Description
SPRG 1/16" X 180" Kwik-Wire, 1/4"-20 BLT
Eaton B-Line Series Hanging System, Kwikwire Accessory Features, Assembly Only, No More Sawing, Filing, Fixing Nuts, Bolt 14-20 Thread Termination, 1/16" Wire Max, 180" Wire Length
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31151505 - Wire rope
UPC/GTIN
782051690101 / 00782051690101
Weight per unit
0.0065 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.90 (Each)
Standard Packaging
$55.60 (Per 4)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Attachments
 
 
BKB25063180 - Specification Sheet
Other Links
 
 
BKB25063180 - Other
 
BKB25063180 - Other
Images
 
 
BKB25063180 - Small Image
 
BKB25063180 - Large Image
Brochures
 
 
BKB25063180 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
SPRG 1/16" X 180" KWIK-WIRE, 1/4"-20 BLT
Extra Long Description
B-LINE BKB25-063-180 KWIKWIRE ACCES
Features
Eaton's diverse array fasteners and hanging systems includes the B-Line series solutions a wide variety of electrical, mechanical and telecommunications suspension applications.
Long Description
Eaton B-Line series hanging system, KwikWire accessory features, Assembly only, no more sawing, filing, fixing nuts, Bolt 14-20 thread termination, 1/16" wire max, 180" wire length
Product Type
Kwikwire Accessory, Bolt Style SGL Type
Additional Information
Dimensions
X X 180.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BKB25-063-180
GTIN
00782051690101
UPC
782051690101
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Bolt termination and kit
Packaging
Weight per each
0.0065
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat