BP16S18 - SPRG 1"Emt, 3/4"RGD Push Type CNDT/Box SPRT

Eaton

  • $13.45 (Each)
  • $13.45 (Each)

  • $336.25 (Per 25)

In-Stock: 25 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BP16S18
Manufacturer
Eaton
Manufacturer's Part Number
BP16-S18
Description
SPRG 1"Emt, 3/4"RGD Push Type CNDT/Box SPRT
Eaton B-Line Series Conduit Support Fasteners, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.32LBS, Conduit Size Emt: 1", Rigid: 0.75", Push-Type Conduit and Box Support Fasteners
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Box Support
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782051236064 / 00782051236064
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.45 (Each)
Standard Packaging
$336.25 (Per 25)
Stock Availability
NE Wichita
0 (Find nearest stock)
West Wichita
0
All Stores
25
Resources
Attachments
 
 
BP16S18 - Specification Sheet
Other Links
 
 
BP16S18 - Other
Images
 
 
BP16S18 - Small Image
 
BP16S18 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Cold Rolled High Carbon Steel
Dimensions and Weight
Size
Conduit size EMT: 1 inch, rigid: 0.75 inch
Descriptions
Description
SPRG 1"EMT,3/4"RGD PUSH TYPE CNDT/BOX SPRT
Extra Long Description
B-LINE BP16-S18 PUSH STYLE CONDUIT
Features
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Long Description
Eaton B-Line series conduit support fasteners, Conduit and cable, 1" Height, 1" Length, 1" Width, 0.32lbs, Conduit size EMT: 1", Rigid: 0.75", Push-type conduit and box support fasteners
Product Type
Push Style Conduit & Box SPT FS, 1" Conduit Size
Additional Information
Dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BP16-S18
GTIN
00782051236064
UPC
782051236064
Taxonomies, Classifications, and Categories
Category Description
BOX SUPPORT
Type
Conduit and Box Support Fastener
Packaging
Weight per each
0.35
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
Standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 25

Location search:

Greater West Wichita Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Wichita Falls
25 View Store

* All prices subject to change.

Begin Live Chat