R9000E - Metr 52X18X11 N3R 800A 4 STD TRMN Encl

Eaton

  • $8920.85 (Each)
  • $8,920.85 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
R9000E
Manufacturer
Eaton
Manufacturer's Part Number
R9000 E
Description
Metr 52X18X11 N3R 800A 4 STD TRMN Encl
Eaton B-Line Series Bussed Gutter and Termination Cabinets, 800 A, 3R, Underground, Ansi 61 Gray Painted, 065 Kaic, 4 Studs / Ø, (3) #4 - 600 MCM, Galvanized Steel, 3 Wires, 1 Phase or 3 Phase, Termination Point Before Bussed Gutters
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Temp. Power Panels & Accessories
UNSPSC
39131701 - Busway
UPC/GTIN
782051531862 / 00782051531862
Weight per unit
123 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8,920.85 (Each)
Resources
Images
 
 
R9000E - Small Image
 
R9000E - Large Image
Attachments
 
 
R9000E - Specification Sheet
Other Links
 
 
R9000E - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1;3
Material
Galvanized Steel
Descriptions
Description
METR 52X18X11 N3R 800A 4 STD TRMN ENCL
extra long description
B-LINE R9000 E N3R BUS UG TERM 800A
Features
Eaton's B-Line series buss gutters and termination cabinets are a distribution point for multiple load applications, and are an economical solution for both pre-meter distribution or post-meter distribution applications up to 2000 amps.
Product Type
N3R Bus Ug Term 800A 1PH 3W
Long Description
Eaton B-Line series bussed gutter and termination cabinets, 800 A, 3R, Underground, ANSI 61 gray painted, 065 kAIC, 4 Studs / Ø, (3) #4 - 600 MCM, Galvanized steel, 3 wires, 1 phase or 3 phase, Termination point before bussed gutters
Special Features
Used as a termination point before bussed gutters
Additional Information
dimensions
11.0000 IN X 18.0000 IN X 52.0000 IN
Manufacturer Information
Manufacturers Part Number
R9000 E
Brand
Eaton
GTIN
00782051531862
UPC
782051531862
Taxonomies, Classifications, and Categories
Category Description
TEMP. POWER PANELS & ACCESSORIES
Type
Bussed gutter and termination cabinets
Packaging
Weight per each
123
Carton
1
Uses, Certifications, and Standards
standard
UL,EUSERC Approved
Application
Commercial / Institutional Buildings / Structures - Safety and Security SystemsGeneration - Renewable Energy - Alternative EnergyUtility - Substations, Utility Transmission and Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat