110894 - Nylon Labels, 0.5" X 16', BK/WH

Brady

  • $37.07 (Each)
  • $37.07 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
110894
Manufacturer
Brady
Manufacturer's Part Number
M21-500-499
Description
Nylon Labels, 0.5" X 16', BK/WH
Cart M21 B499 0.5INX16FT BLK/WHT Cartridge Of 16 Feet
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
39131504 - Wire identification marker
UPC/GTIN
662820899648 / 00662820899648
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$37.07 (Each)
Resources
Images
 
 
110894 - Small Image
 
110894 - Large Image
Attachments
 
 
110894 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
B-499 Nylon Cloth
Material, Color, and Finish
Background Color
White
Dimensions and Weight
Width
0.5 INCH
Length
16 Foot
Descriptions
Description
NYLON LABELS, 0.5" X 16', BK/WH
Long Description
LABEL, PERMANENT ACRYLIC ADHESIVE TYPE; B-499 NYLON CLOTH MATERIAL; 16 FOOT; 0.5 INCH; CABLE AND WIRE MARKING, GENERAL AND INDUSTRIAL IDENTIFICATION, LABORATORY IDENTIFICATION, PANEL LABELING, VOICE AND DATA IDENTIFICATION APPLICATION
Commodity Description
Markers & Marking Tapes
Additional Information
RoHS Compliant; Thickness 0.0065 Inch; Finish Matte; Temperature Rating -40 to 194 Deg F; Approval UL, CSA
Product Type
Label
extra long description
PERMANENT ACRYLIC ADHESIVE TYPE; B-499 NYLON CLOTH MATERIAL; 16 FOOT; 0.5 INCH; CABLE AND WIRE MARKING, GENERAL AND INDUSTRIAL IDENTIFICATION, LABORATORY IDENTIFICATION, PANEL LABELING, VOICE AND DATA IDENTIFICATION APPLICATION; WHITE BACKGROUND COLOR; BMP 21 PLUS PORTABLE LABEL PRINTER, IDPAL HANDHELD LABEL MAKER, LABPAL HANDHELD LABEL MAKER PRINTER TYPE; BLACK GRAPHIC COLOR; BRADY BRAND; ROHS COMPLIANT; THICKNESS 0.0065 INCH; FINISH MATTE; TEMPERATURE RATING -40 TO 194 DEG F; APPROVAL UL, CSA; BMP21 MODE
Additional Information
Graphic Color
BLACK
Printer Type
BMP 21 PLUS Portable Label Printer, IDPAL Handheld Label Maker, LABPAL Handheld Label Maker
Manufacturer Information
Model
BMP21
Brand
BRADY
Manufacturers Part Number
M21-500-499
GTIN
00662820899648
UPC
662820899648
Taxonomies, Classifications, and Categories
Type
Permanent Acrylic Adhesive
Category Description
TAPE
Availability
Status
Inactive
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
Cable and Wire Marking, General and Industrial Identification, Laboratory Identification, Panel Labeling, Voice and Data Identification
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat