110926 - Heat Shrink Wire/Cable Labels, 3/8" D BK/WH

Brady

  • $86.62 (Each)
  • $86.62 (Each)

In-Stock: 1 available locally (League City, TX) (change location)
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
110926
Manufacturer
Brady
Manufacturer's Part Number
M21-375-C-342
Description
Heat Shrink Wire/Cable Labels, 3/8" D BK/WH
Cart M21 B342 .645INX7FT Permasleeve Cartridge Of 7 Feet
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Printers and Labeling
UNSPSC
39131502 - Heat shrink wire marker
UPC/GTIN
662820899969 / 00662820899969
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$86.62 (Each)
Stock Availability
League City
1 (Check another store)
Deer Park
11
All Stores
498
Resources
Images
 
 
110926 - Small Image
 
110926 - Large Image
Attachments
 
 
110926 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
12 To 4 AWG
Material
B-342 Polyolefin
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
7 Foot
Descriptions
Description
HEAT SHRINK LABELS, 0.375" DIA X 7', BK/WH
Product Type
Wire Marking Sleeve
extra long description
SELF-EXTINGUISHING, HEAT SHRINK TYPE; B-342 POLYOLEFIN MATERIAL; WHITE COLOR; 7 FOOT; 0.125 INCH MIN. WIRE DIAMETER; 0.32 INCH MAX. WIRE DIAMETER; 12 TO 4 AWG WIRE SIZE; BMP 21 PLUS PORTABLE LABEL PRINTER PRINTER TYPE; PERMASLEEVE[R] BRAND; ROHS COMPLIANT; OVERALL DIMENSION 0.375 INCH DIAMETER X 0.645 INCH HEIGHT; FINISH MATTE; SHRINK RATIO 3:1; TEMPERATURE RATING -67 TO 275 DEG F; APPLICATION WIRE IDENTIFICATION AND INSULATION PURPOSE; BMP21 MODEL
Long Description
WIRE MARKING SLEEVE, SELF-EXTINGUISHING, HEAT SHRINK TYPE; B-342 POLYOLEFIN MATERIAL; WHITE COLOR; 7 FOOT; 0.125 INCH MIN. WIRE DIAMETER; 0.32 INCH MAX. WIRE DIAMETER; 12 TO 4 AWG WIRE SIZE; BMP 21 PLUS PORTABLE LABEL PRINTER PRINTER TYPE; BRADY BRAND
Commodity Description
Markers & Marking Tapes
Additional Information
RoHS Compliant; Overall Dimension 0.375 Inch Diameter x 0.645 Inch Height; Finish Matte; Shrink Ratio 3:1; Temperature Rating -67 to 275 Deg F; Application Wire Identification and Insulation Purpose
Additional Information
Minimum Wire Diameter
0.125 Inch
Maximum Wire Diameter
0.32 Inch
Printer Type
BMP 21 PLUS Portable Label Printer
Manufacturer Information
Brand
BRADY
Manufacturers Part Number
M21-375-C-342
Model
BMP21
GTIN
00662820899969
UPC
662820899969
Taxonomies, Classifications, and Categories
Type
Self-Extinguishing, Heat Shrink
Category Description
Printers and Labeling
Availability
Status
Inactive
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 110926.
Jump To:

Similar Items

Similar items are close alternatives to 110926, though they may not be 100% alike.

Heat Shrink Tube, Polyolefin Material, White, Black Legend Color, 1500 Psi Tensi...
  • Our Part #: 18053
  • League City Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 784-18053
  • Manufacturer: Newell (Dymo)
  • Find: Similar Items
  • Pkg Sizes: 5 ($445.20) ·
18053 - Newell (Dymo)

League City Availability: Out Of Stock

Total Availability: In Stock

Book Price

$89.04

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat