B30C4000595YL - Vinyl Label Tape, 4" X 100', Yl

Brady®

  • $355.42 (Each)
  • $355.42 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B30C4000595YL
Manufacturer
Brady®
Manufacturer's Part Number
B30C-4000-595-YL
Description
Vinyl Label Tape, 4" X 100', Yl
B30 Series Continuous Indoor Outdoor Vinyl Labels 4 In W X 100 FT L Yellow
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
55121612 - Printer labels
UPC/GTIN
754473183394 / 00754473183394
Weight per unit
2.577 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$355.42 (Each)
Resources
Images
 
 
B30C4000595YL - Small Image
 
B30C4000595YL - Large Image
 
B30C4000595YL - Large Image
 
B30C4000595YL - Large Image
 
B30C4000595YL - Large Image
 
B30C4000595YL - Large Image
 
B30C4000595YL - Large Image
Attachments
 
 
B30C4000595YL - Specification Sheet
Brochures
 
 
B30C4000595YL - Brochure
Tech Bulletins
 
 
B30C4000595YL - Tech Bulletin
Other Links
 
 
B30C4000595YL - Other
 
B30C4000595YL - Other
 
B30C4000595YL - Other
 
B30C4000595YL - Other
 
B30C4000595YL - Other
 
B30C4000595YL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Gloss
Descriptions
Product Type
Label Vinyl 4IN X 100FT Yl
Features
This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.
Description
VINYL LABEL TAPE, 4" X 100', YL
Long Description
B30 Series Continuous Indoor Outdoor Vinyl Labels 4 in W x 100 ft L Yellow
extra long description
BRADY B30C-4000-595-YL Label Vinyl
Additional Information
included
1 Continuous Roll (100 Feet)
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
B30C-4000-595-YL
GTIN
00754473183394
UPC
754473183394
Taxonomies, Classifications, and Categories
Category Description
TAPE
Packaging
Weight per each
2.577
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat