B33118427 - CLR/WT, 1.00" X 1.50" Label

Brady®

  • $110.04 (Each)
  • $110.04 (Each)

In-Stock: 15 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B33118427
Manufacturer
Brady®
Manufacturer's Part Number
B33-118-427
Description
CLR/WT, 1.00" X 1.50" Label
Self-Laminating Vinyl Wrap Around Labels For B33 Printers - 1" X 1.5"
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Printers and Labeling
UNSPSC
55121612 - Printer labels
UPC/GTIN
662820968825 / 00662820968825
Weight per unit
1.255 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$110.04 (Each)
Carton
$110.04 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
15
Resources
Images
 
 
B33118427 - Small Image
 
B33118427 - Large Image
 
B33118427 - Large Image
 
B33118427 - Large Image
 
B33118427 - Large Image
 
B33118427 - Large Image
 
B33118427 - Large Image
Attachments
 
 
B33118427 - Specification Sheet
Brochures
 
 
B33118427 - Brochure
Tech Bulletins
 
 
B33118427 - Tech Bulletin
Other Links
 
 
B33118427 - Other
 
B33118427 - Other
 
B33118427 - Other
 
B33118427 - Other
 
B33118427 - Other
 
B33118427 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
0.1 in to 0.2 in
Shape
Rectangle
Material
Self-Laminating Vinyl
Material, Color, and Finish
Finish
Matte
Color
White
Dimensions and Weight
Thickness
0.004
Height
1
Size
1 in H x 1.5 in W
Width
1.5
Descriptions
Product Type
Label Vinyl 1IN X 1.5IN WT/CL 1250/RL
extra long description
BRADY B33-118-427 Label Vinyl 1in x
Features
Self-Laminating Vinyl (B-427) is an excellent material for wire and cable identification. This material has good clarity, conformability and is self-extinguishing.
Long Description
Self-Laminating Vinyl Wrap Around Labels for B33 Printers - 1" x 1.5"
Special Features
Self Laminating & Wrap Around
Description
CLR/WT, 1.00" X 1.50" LABEL
Additional Information
Temperature Range
-94 °F - 158 °F
labels per package
Cartridge of 1250 Labels
Adhesive Type
Permanent Acrylic
Manufacturer Information
Manufacturers Part Number
B33-118-427
Brand
Brady®
GTIN
00662820968825
UPC
662820968825
Taxonomies, Classifications, and Categories
Category Description
Printers and Labeling
Type
Label
Packaging
Weight per each
1.255
Carton
1
Uses, Certifications, and Standards
standard
ASTM D 1000;ASTM D 2979;ASTM G 155;UL Recognized
Application
Data and Telecommunications Labeling;Electrical Labeling;Wire and Cable Labeling
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 15

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Abilene
15 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat