M131498 - Vinyl Cloth Labels, 0.5" X 1", BK/WH

Brady®

  • $58.62 (Each)
  • $58.62 (Each)

In-Stock: 12 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M131498
Manufacturer
Brady®
Manufacturer's Part Number
M-131-498
Description
Vinyl Cloth Labels, 0.5" X 1", BK/WH
Repositionable Vinyl Cloth Wire and Cable Labels 1IN H X 0.5IN W BK/WT 180/RL
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - CBL Marking & Labeling Equipt Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
55121612 - Printer labels
UPC/GTIN
754473145477 / 00754473145477
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.62 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
12
Resources
Images
 
 
M131498 - Small Image
 
M131498 - Large Image
 
M131498 - Large Image
 
M131498 - Large Image
 
M131498 - Large Image
 
M131498 - Large Image
Attachments
 
 
M131498 - Specification Sheet
Tech Bulletins
 
 
M131498 - Tech Bulletin
Other Links
 
 
M131498 - Other
 
M131498 - Other
 
M131498 - Other
 
M131498 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Semi-Gloss
Descriptions
Description
VINYL CLOTH LABELS, 0.5" X 1", BK/WH
Features
Easily place, remove and reposition labels on any clean, dry surface with the B-498 CleanLift® series vinyl cloth label material. Print almost anywhere with a high-quality Brady handheld label printer.
Product Type
Label Vinyl 1IN X 0.5IN BK/WT 180/RL
extra long description
BRADY M-131-498 Label Vinyl 1in x 0
Long Description
Repositionable Vinyl Cloth Wire and Cable Labels 1in H x 0.5in W BK/WT 180/RL
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
M-131-498
GTIN
00754473145477
UPC
754473145477
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Status
Inactive
Packaging
Weight per each
0.28
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 12

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Atlanta
10 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Marietta
2 View Store

* All prices subject to change.

Begin Live Chat