M143427 - Vinyl Labels 1.25" X 1", BK On WH, CLR

Brady®

  • $65.98 (Each)
  • $65.98 (Each)

In-Stock: 5 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M143427
Manufacturer
Brady®
Manufacturer's Part Number
M-143-427
Description
Vinyl Labels 1.25" X 1", BK On WH, CLR
Self-Laminating Vinyl Wire and Cable Labels 1.25IN H X 1IN W BK/WT, Clear 200/RL
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - CBL Marking & Labeling Equipt Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
55121612 - Printer labels
UPC/GTIN
662820647614 / 00662820647614
Weight per unit
0.344 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$65.98 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
5
Resources
Images
 
 
M143427 - Small Image
 
M143427 - Large Image
 
M143427 - Large Image
 
M143427 - Large Image
 
M143427 - Large Image
 
M143427 - Large Image
 
M143427 - Large Image
Attachments
 
 
M143427 - Specification Sheet
Tech Bulletins
 
 
M143427 - Tech Bulletin
Other Links
 
 
M143427 - Other
 
M143427 - Other
 
M143427 - Other
 
M143427 - Other
 
M143427 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Matte
Descriptions
Description
VINYL LABELS 1.25" X 1", BK ON WH, CLR
Product Type
Label Vinyl 1.25IN X 1IN 200/RL
Features
Mark cables and wires with the B-427 self-laminating vinyl label material, designed with a clear self-laminating protective layer. Print almost anywhere with a durable Brady portable label printer.
extra long description
BRADY M-143-427 Label Vinyl 1.25in
Long Description
Self-laminating Vinyl Wire and Cable Labels 1.25in H x 1in W BK/WT, Clear 200/RL
Manufacturer Information
Manufacturers Part Number
M-143-427
Brand
Brady®
GTIN
00662820647614
UPC
662820647614
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Status
Inactive
Packaging
Weight per each
0.344
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Atlanta
5 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat