M217505950R - Vinyl Label Tape 0.75" X 21', BK/or

Brady®

  • $35.39 (Each)
  • $35.39 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M217505950R
Manufacturer
Brady®
Manufacturer's Part Number
M21-750-595-OR
Description
Vinyl Label Tape 0.75" X 21', BK/or
Indoor/Outdoor Vinyl Label 0.75 In W X 21 FT L Black On Orange M Series
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
55121612 - Printer labels
UPC/GTIN
662820966586 / 00662820966586
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.39 (Each)
Resources
Attachments
 
 
M217505950R - Specification Sheet
Images
 
 
M217505950R - Small Image
 
M217505950R - Large Image
 
M217505950R - Large Image
 
M217505950R - Large Image
 
M217505950R - Large Image
 
M217505950R - Large Image
Other Links
 
 
M217505950R - Other
 
M217505950R - Other
 
M217505950R - Other
 
M217505950R - Other
 
M217505950R - Other
Brochures
 
 
M217505950R - Brochure
Tech Bulletins
 
 
M217505950R - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Gloss
Descriptions
Long Description
Indoor/Outdoor Vinyl Label 0.75 in W x 21 ft L Black on Orange M Series
Description
VINYL LABEL TAPE 0.75" X 21', BK/OR
Product Type
Label Vinyl 0.75IN X 21FT BK/or
extra long description
BRADY M21-750-595-OR Label Vinyl 0.
Features
With the ability to last up to 10 years in an outdoor environment, Brady’s low shrink vinyl with ultra-aggressive adhesive (B-595) is ideal for a wide range of identification applications.
Additional Information
included
1 Continuous Roll (21 Feet)
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
M21-750-595-OR
GTIN
00662820966586
UPC
662820966586
Taxonomies, Classifications, and Categories
Category Description
TAPE
Packaging
Weight per each
0.2
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat