M49427 - Vinyl Labels, 1" X 1", BK/WH

Brady®

  • $70.88 (Each)
  • $70.88 (Each)

In-Stock: 19 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M49427
Manufacturer
Brady®
Manufacturer's Part Number
M-49-427
Description
Vinyl Labels, 1" X 1", BK/WH
Self-Laminating Vinyl Wire and Cable Labels 1IN H X 1IN W BK/WT, Clear 260/RL
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - CBL Marking & Labeling Equipt Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
55121612 - Printer labels
UPC/GTIN
662820999652 / 00662820999652
Weight per unit
0.357 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$70.88 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
19
Resources
Images
 
 
M49427 - Small Image
 
M49427 - Large Image
 
M49427 - Large Image
 
M49427 - Large Image
 
M49427 - Large Image
 
M49427 - Large Image
 
M49427 - Large Image
Attachments
 
 
M49427 - Specification Sheet
Tech Bulletins
 
 
M49427 - Tech Bulletin
Other Links
 
 
M49427 - Other
 
M49427 - Other
 
M49427 - Other
 
M49427 - Other
 
M49427 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Matte
Descriptions
Features
Mark cables and wires with the B-427 self-laminating vinyl label material, designed with a clear self-laminating protective layer. Print almost anywhere with a durable Brady portable label printer.
Description
VINYL LABELS, 1" X 1", BK/WH
Product Type
Label Vinyl 1IN X 1IN 260/RL
extra long description
BRADY M-49-427 Label Vinyl 1in x 1i
Long Description
Self-laminating Vinyl Wire and Cable Labels 1in H x 1in W BK/WT, Clear 260/RL
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
M-49-427
GTIN
00662820999652
UPC
662820999652
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Availability
Status
Inactive
Packaging
Weight per each
0.357
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 19

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Rome
7 View Store

* All prices subject to change.

Begin Live Chat