M61R6010 - R6000 Printer Ribbon, BK, 2" X 75'

Brady®

  • $40.84 (Each)
  • $40.84 (Each)

In-Stock: 14 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M61R6010
Manufacturer
Brady®
Manufacturer's Part Number
M61-R6010
Description
R6000 Printer Ribbon, BK, 2" X 75'
BMP61 M611 Series R6000 Printer Ribbon, Roll Of 75', Black, 2" W
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - CBL Marking & Labeling Equipt Mark as Incorrect
Suggest a New Category
Classification
Printers and Labeling
UNSPSC
N/A
UPC/GTIN
754473580506 / 00754473580506
Weight per unit
0.176 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.84 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
14
Resources
Images
 
 
M61R6010 - Small Image
 
M61R6010 - Large Image
 
M61R6010 - Large Image
 
M61R6010 - Large Image
Attachments
 
 
M61R6010 - Specification Sheet
Tech Bulletins
 
 
M61R6010 - Tech Bulletin
Other Links
 
 
M61R6010 - Other
 
M61R6010 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
2 in W x 75 ft L
Length
75
Descriptions
Description
R6000 PRINTER RIBBON, BK, 2" X 75'
Features
BMP®61 Series ribbon cartridges allow users to change ribbons in seconds.
Product Type
Printer Ribbon, 2 In W X 75 FT L
extra long description
BRADY M61-R6010 PRINTER RIBBON, 2 I
Long Description
BMP61 M611 Series R6000 Printer Ribbon, Roll of 75', Black, 2" W
Special Features
Halogen Free;Heat-Resistant;Scratch-Resistant;Solvent-Resistant
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
M61-R6010
GTIN
00754473580506
UPC
754473580506
Taxonomies, Classifications, and Categories
Category Description
Printers and Labeling
Type
Printer Ribbon
Packaging
Weight per each
0.176
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 14

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Alexandria
6 View Store
Denver
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat