MC1500595WTBK - Vinyl Label Tape, 1.5" X 25', BK/WH

Brady®

  • $84.18 (Each)
  • $84.18 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
MC1500595WTBK
Manufacturer
Brady®
Manufacturer's Part Number
MC-1500-595-WT-BK
Description
Vinyl Label Tape, 1.5" X 25', BK/WH
Vinyl Labels 1.5 In W X 25 FT L Black On White
Slang Terms

Categories
Cable MNGMNT & Prot Devices - CBL Marking & Labeling Equipt
Classification
Tape
UNSPSC
55121612 - Printer labels
UPC/GTIN
754473146573 / 00754473146573
Weight per unit
0.439 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$84.18 (Each)
Resources
Images
 
 
MC1500595WTBK - Small Image
 
MC1500595WTBK - Large Image
 
MC1500595WTBK - Large Image
 
MC1500595WTBK - Large Image
 
MC1500595WTBK - Large Image
 
MC1500595WTBK - Large Image
Attachments
 
 
MC1500595WTBK - Specification Sheet
Tech Bulletins
 
 
MC1500595WTBK - Tech Bulletin
Other Links
 
 
MC1500595WTBK - Other
 
MC1500595WTBK - Other
 
MC1500595WTBK - Other
 
MC1500595WTBK - Other
Material, Color, and Finish
Finish
Gloss
Descriptions
Features
Make labels that withstand up to 10 years of outdoor abuse with this low-shrink vinyl label material (B-595). Print almost anywhere with a durable Brady handheld label maker.
Product Type
Label Vinyl 1.5IN X 25FT BK/WT
Description
VINYL LABEL TAPE, 1.5" X 25', BK/WH
extra long description
BRADY MC-1500-595-WT-BK Label Vinyl
Long Description
Vinyl Labels 1.5 in W x 25 ft L Black on White
Additional Information
included
1 Continuous Roll (25 Feet)
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
MC-1500-595-WT-BK
GTIN
00754473146573
UPC
754473146573
Taxonomies, Classifications, and Categories
Category Description
TAPE
Availability
Status
Inactive
Packaging
Weight per each
0.439
Carton
1
You must have an account to view stock levels
These alternate items can be purchased instead of MC1500595WTBK.
Jump To:

Similar Items

Similar items are close alternatives to MC1500595WTBK, though they may not be 100% alike.

All-Weather Vinyl Labels 1.5 In W X 25FT Black On White
  • Our Part #: M5C1500595WTBK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: M5C-1500-595-WT-BK
  • Manufacturer: Brady Worldwide, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($80.22) ·
M5C1500595WTBK - Brady Worldwide, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$80.22

Each

QTY:
Each
Add
There were no add-on items found for MC1500595WTBK.

* All prices subject to change.

false