MC750595WTBK - Vinyl Label Tape, 0.75" X 25', BK/WH

Brady®

  • $59.02 (Each)
  • $59.02 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
MC750595WTBK
Manufacturer
Brady®
Manufacturer's Part Number
MC-750-595-WT-BK
Description
Vinyl Label Tape, 0.75" X 25', BK/WH
Vinyl Labels 0.75 In W X 25 FT L Black On White
Slang Terms

Categories
Cable MNGMNT & Prot Devices - CBL Marking & Labeling Equipt
Classification
Tape
UNSPSC
55121612 - Printer labels
UPC/GTIN
754473146559 / 00754473146559
Weight per unit
0.317 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.02 (Each)
Resources
Images
 
 
MC750595WTBK - Small Image
 
MC750595WTBK - Large Image
 
MC750595WTBK - Large Image
 
MC750595WTBK - Large Image
 
MC750595WTBK - Large Image
 
MC750595WTBK - Large Image
 
MC750595WTBK - Large Image
Attachments
 
 
MC750595WTBK - Specification Sheet
Tech Bulletins
 
 
MC750595WTBK - Tech Bulletin
Other Links
 
 
MC750595WTBK - Other
 
MC750595WTBK - Other
 
MC750595WTBK - Other
 
MC750595WTBK - Other
 
MC750595WTBK - Other
Material, Color, and Finish
Finish
Gloss
Descriptions
extra long description
BRADY MC-750-595-WT-BK Label Vinyl
Long Description
Vinyl Labels 0.75 in W x 25 ft L Black on White
Product Type
Label Vinyl 0.75IN X 25FT BK/WT
Features
Make labels that withstand up to 10 years of outdoor abuse with this low-shrink vinyl label material (B-595). Print almost anywhere with a durable Brady handheld label maker.
Description
VINYL LABEL TAPE, 0.75" X 25', BK/WH
Additional Information
included
1 Continuous Roll (25 Feet)
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
MC-750-595-WT-BK
GTIN
00754473146559
UPC
754473146559
Taxonomies, Classifications, and Categories
Category Description
TAPE
Availability
Status
Inactive
Packaging
Weight per each
0.317
Carton
1
You must have an account to view stock levels

* All prices subject to change.