PSPT187175WT - Heat Shrink Sleeve, 0.25" Diameter X 1.75" WH

Brady®

  • $112.97 (Each)
  • $112.97 (Each)

In-Stock: 34 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PSPT187175WT
Manufacturer
Brady®
Manufacturer's Part Number
PSPT-187-175-WT
Description
Heat Shrink Sleeve, 0.25" Diameter X 1.75" WH
Permasleeve Polyolefin Wire Marking Sleeve, White, -67 °F Operating Temperature, +275 °F Operating Temperature, 1.765 In Width, 0.003 In Thickness
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39131502 - Heat shrink wire marker
UPC/GTIN
662820184652 / 00662820184652
Weight per unit
0.192 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$112.97 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
34
Resources
Images
 
 
PSPT187175WT - Small Image
 
PSPT187175WT - Large Image
 
PSPT187175WT - Large Image
 
PSPT187175WT - Large Image
 
PSPT187175WT - Large Image
 
PSPT187175WT - Large Image
 
PSPT187175WT - Large Image
 
PSPT187175WT - Large Image
Attachments
 
 
PSPT187175WT - Specification Sheet
Brochures
 
 
PSPT187175WT - Brochure
Other Links
 
 
PSPT187175WT - Other
 
PSPT187175WT - Other
 
PSPT187175WT - Other
 
PSPT187175WT - Other
 
PSPT187175WT - Other
 
PSPT187175WT - Other
Tech Bulletins
 
 
PSPT187175WT - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
0.187 in Dia x 1.75 in W
Material
Heat-shrink Polyolefin
Material, Color, and Finish
Background Color
White
Finish
Matte
Legend Color
White
Dimensions and Weight
Width
1.765 in;44.8 mm
Thickness
0.003 in;0.07 mm
Diameter
0.187 in Diameter as Supplied
Size
0.335 in H x 1.75 in W
Descriptions
Product Type
PermaSleeve Polyolefin Wire Marking Sleeve
Wire Marking Sleeve
Long Description
PermaSleeve Polyolefin Wire Marking Sleeve, White, -67 °F Operating Temperature, +275 °F Operating Temperature, 1.765 in Width, 0.003 in Thickness
Features
PermaSleeve(R) PS Heat-Shrink Polyolefin (B-342) wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification.
Short Description
Wire Marking Sleeve
Special Features
Single-Sided Polyolein Wire Marking Sleeves
extra long description
BRADY PSPT-187-175-WT SLEEVE, 0.187
Description
HEAT SHRINK SLEEVE, 0.25" DIAMETER X 1.75" WH
Additional Information
Minimum Operating Temperature
-67 °F
Maximum Operating Temperature
+275 °F
Standards Met
SAE-AMS-DTL-23053/5C;SAE-AS-81531;MIL-STD-202;RoHS Compliant;UL Listed;ASTM E162;ASTM E662
package quantity
1 ct
Number of Markers
100
Shrink Ratio
3:1
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
PSPT-187-175-WT
sub brand
TLS 2200(R)
GTIN
00662820184652
UPC
662820184652
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
SLEEVE
Availability
Status
Inactive
Packaging
Weight per each
0.192
Carton
1
Uses, Certifications, and Standards
Application
Cable & Wire Marking;Panel Labeling
standard
ASTM D 2671;ASTM E 162;ASTM E 662;ASTM G 155;MIL-STD-202;SAE-AMS-DTL-23053;SAE-AS-81531;UL Recognized
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 34

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat