R4310 - TLS 2200 R4300 Series Printer Ribbon

Brady®

  • $68.51 (Each)
  • $68.51 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
R4310
Manufacturer
Brady®
Manufacturer's Part Number
R4310
Description
TLS 2200 R4300 Series Printer Ribbon
TLS 2200 Series R4310 Printer Ribbon, Roll Of 75', Black, 2" W
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - CBL Marking & Labeling Equipt Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
N/A
UPC/GTIN
662820185581 / 00662820185581
Weight per unit
0.185 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$68.51 (Each)
Resources
Images
 
 
R4310 - Small Image
 
R4310 - Large Image
 
R4310 - Large Image
Attachments
 
 
R4310 - Specification Sheet
Tech Bulletins
 
 
R4310 - Tech Bulletin
Other Links
 
 
R4310 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
2 in W x 75 ft L
Length
75
Descriptions
Product Type
Cart RBN BLK R4310
extra long description
BRADY R4310 CART RBN BLK R4310
Description
TLS 2200 R4300 SERIES PRINTER RIBBON
Features
This self-contained super-tough ribbon cartridge for the TLS 2200® and TLS-PC Link™ Thermal Labeling Systems ensures your printed text lasts for years in industrial areas.
Long Description
TLS 2200 Series R4310 Printer Ribbon, Roll of 75', Black, 2" W
Special Features
Chemical-Resistant;Smear-Resistant
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
R4310
GTIN
00662820185581
UPC
662820185581
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Printer Ribbon
Availability
Status
Inactive
Packaging
Weight per each
0.185
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat