BK5 - Porcelain Pull CHN LMP HLDR

BRG

  • $5.06 (Each)
  • $5.06 (Each)

  • $253.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BK5
Manufacturer's Part Number
BK5
Description
Porcelain Pull CHN LMP HLDR
Pull Chain Lamp Holder, Basements;Closets;Commercial;Garages;Industrial;Residential;Utility Rooms Application, E26 (Medium) Base Type, White, Made In Usa, Nickel Plated Brass (Screwshell);Stainless Steel (Mounting Screw) Material, Screw Mount Mounting Type, 1 CT;50 PK Package Quantity, Ul Listed, Screw Terminal Type
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
-
UPC/EAN/GTIN
752560810048
Weight per unit
0.762 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.06 (Each)
Standard Packaging
$253.00 (Per 50)
Resources
Images
 
 
BK5 - Small Image
 
BK5 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Screw
Material
Nickel Plated Brass (Screwshell);Stainless Steel (Mounting Screw)
Material, Color, and Finish
Base Type
E26 (Medium)
Color
White
Descriptions
Product Type
Pull Chain Lamp Holder
Long Description
Pull Chain Lamp Holder, Basements;Closets;Commercial;Garages;Industrial;Residential;Utility Rooms Application, E26 (Medium) Base Type, White, Made in USA, Nickel Plated Brass (Screwshell);Stainless Steel (Mounting Screw) Material, Screw Mount Mounting Type, 1 CT;50 PK Package Quantity, UL Listed, Screw Terminal Type
Features
Pull chain lamp holders for commercial and residential applications are ideal for use in closets, garages, basements, utility rooms and more.
Short Description
Pull Chain Lamp Holder, Screw Mount, E26 (Medium) Base, 50 PK;1 CT
Description
PORCELAIN PULL CHN LMP HLDR
Additional Information
Mounting Type
Screw Mount
Standards Met
Ul Listed
package quantity
50 PK;1 CT
Made in USA
yes
Manufacturer Information
Brand
BERGEN INDUSTRIES, INC.
Manufacturers Part Number
BK5
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Packaging
Weight per each
0.762
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial;Residential;Closets;Garages;Basements;Utility Rooms;Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat