102DC - 3/4" Locknut

Bridgeport

  • $37.60 (Each)
  • $37.60 (Each)

  • $3,760.00 (Per 100)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
102DC
Manufacturer
Bridgeport
Manufacturer's Part Number
102-DC
Description
3/4" Locknut
Locknut, Conduit, Zinc Die Cast, Fitting Locknut, Size 3/4 Inch
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
781747091024 / 0781747091024 / 00781747091024
Weight per unit
0.019 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.60 (Each)
Carton
$3,760.00 (Per 100)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
102DC - Large Image
 
102DC - Small Image
 
102DC - Video
Attachments
 
 
102DC - Specification Sheet
Other Links
 
 
102DC - Other
 
102DC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Die Cast
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Size
3/4
Descriptions
Description
3/4" LOCKNUT
Extra Long Description
BPT 102-DC 3/4 IN Locknut, Box of 1
Features
Think Orange: One Tough Locknut! Serrated Locknuts Listed for Fittings and Conduit.
Long Description
Locknut, Conduit, Zinc Die Cast, Fitting Locknut, Size 3/4 Inch
Product Type
3/4 In Locknut, Box Of 100
Special Features
Conduit & Fitting Locknut
Additional Information
Cable Entry
Through the fitting or conduit that the locknut is attached to
Media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
102-DC
GTIN
00781747091024
UPC
781747091024
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Locknuts
Trade Size
Trade Size
0.75
Packaging
Weight per each
0.019
Carton
100
Uses, Certifications, and Standards
Application
Used to fasten threaded connectors or nipples to box or enclosure.
Standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat