105DC - 1-1/2" Diecast Locknut

Bridgeport

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
105DC
Manufacturer
Bridgeport
Manufacturer's Part Number
105-DC
Description
1-1/2" Diecast Locknut
Locknut, Conduit, Zinc Die Cast, Fitting Locknut, Size 1 1/2 Inch
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
781747091055 / 0781747091055 / 00781747091055
Weight per unit
0.062 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
105DC - Large Image
 
105DC - Small Image
 
105DC - Video
Attachments
 
 
105DC - Specification Sheet
Other Links
 
 
105DC - Other
 
105DC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Die Cast
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Size
1-1/2
Descriptions
Product Type
1 1/2" Locknut
extra long description
BPT 105-DC 1 1/2" Locknut
Features
Think Orange: One Tough Locknut! Serrated Locknuts Listed for Fittings and Conduit.
Description
1-1/2" DIECAST LOCKNUT
Long Description
Locknut, Conduit, Zinc Die Cast, Fitting Locknut, Size 1 1/2 Inch
Special Features
Conduit & Fitting Locknut
Additional Information
media
Yes
Cable Entry
Through the fitting or conduit that the locknut is attached to
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
105-DC
GTIN
00781747091055
UPC
781747091055
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Locknuts
Trade Size
Trade Size
1.5
Packaging
Weight per each
0.062
Carton
100
Uses, Certifications, and Standards
Application
Used to fasten threaded connectors or nipples to box or enclosure.
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat