10908 - 4" X 3" Reducing Washer

Bridgeport

  • $21.86 (Each)
  • $21.86 (Each)

  • $218.58 (Per 10)

  • $2,185.81 (Per 100)

In-Stock: 3 available locally (Hereford, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10908
Manufacturer
Bridgeport
Manufacturer's Part Number
1090-8
Description
4" X 3" Reducing Washer
Reducing Washer, 3 to 4 In Trade Size, Round, Galvanized Steel, 3-9/16 In (Inside);5-1/2 In (Outside) Diameter, 0.2 LB
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31161809 - Reducing washers
UPC/EAN/GTIN
781747109088 / 0781747109088 / 00781747109088
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.86 (Each)
Carton
$218.58 (Per 10)
Stock Availability
Hereford
3 (Check another store)
Amarillo
14
All Stores
1,440
Resources
Images
 
 
10908 - Small Image
 
10908 - Large Image
 
10908 - Large Image
 
10908 - Video
Attachments
 
 
10908 - Specification Sheet
Other Links
 
 
10908 - Other
 
10908 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Round
Material
Steel
Dimensions and Weight
Diameter
3-9/16 in (Inside);5-1/2 in (Outside)
Size
4 - 3
Descriptions
Description
4" X 3" REDUCING WASHER
Product Type
Reducing Washer
Long Description
Reducing Washer, 3 to 4 in Trade Size, Round, Galvanized Steel, 3-9/16 in (Inside);5-1/2 in (Outside) Diameter, 0.2 lb
Features
Galvanized steel reducing washers used in pairs to reduce size of knockout holes in box or enclosure.
Short Description
Reducing Washer, 4 to 3 in, Galvanized Steel
extra long description
BPT 1090-8 4 TO 3" REDUC WSHR
Additional Information
Color/Finish
Galvanized Steel
for use with
Box;Enclosure
Standards Met
UL Listed;CSA Certified;RoHS Compliant;Reach Compliance
package quantity
10 PK
Made in USA
yes
media
Yes
Inside Diameter
3-9/16
outside diameter
5.5
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
1090-8
GTIN
00781747109088
UPC
781747109088
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Reducing Washer
Trade Size
Trade Size
3 to 4 in
Packaging
Weight
0.2 lb
Weight per each
0.2
Carton
10
Uses, Certifications, and Standards
Application
Galvanized Steel Reducing Washers Used in Pairs to Reduce Size of Knockout Holes in Box or Enclosure
standard
CSA, UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,440

Location search:

* All prices subject to change.

Begin Live Chat