1525DC - 2" Diecast Offset Nipple

Bridgeport

  • $18.17 (Each)
  • $18.17 (Each)

  • $90.86 (Per 5)

  • $545.19 (Per 30)

  • $1,817.29 (Per 100)

In-Stock: 23 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1525DC
Manufacturer
Bridgeport
Manufacturer's Part Number
1525-DC
Description
2" Diecast Offset Nipple
Offset Nipple, 2 In Trade Size, 3.250 In Length, 2.750 In Diameter, 0.5670 LB
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Diecast Offset & Chase Nipples
UNSPSC
N/A
UPC/EAN/GTIN
781747915252 / 0781747915252 / 00781747915252
Weight per unit
0.567 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.17 (Each)
Carton
$90.86 (Per 5)
Standard Packaging
$545.19 (Per 30)
Stock Availability
Nacogdoches
23 (Check another store)
All Stores
6,119
Resources
Images
 
 
1525DC - Small Image
 
1525DC - Large Image
 
1525DC - Large Image
 
1525DC - Video
Attachments
 
 
1525DC - Specification Sheet
Other Links
 
 
1525DC - Other
 
1525DC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Die Cast
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Length
3.250 in
Diameter
2.750 in
Descriptions
Description
2" DIECAST OFFSET NIPPLE
Product Type
Offset Nipple
Long Description
Offset Nipple, 2 in Trade Size, 3.250 in Length, 2.750 in Diameter, 0.5670 lb
Features
Used to offset the axis of raceway 3/4". Dry Location Only.
Short Description
Offset Nipple, 2 in, Ball Burnished/Mirror Smooth
extra long description
BPT 1525-DC 2" OFFSET NIPPLE
Additional Information
Color/Finish
Ball Burnished;Mirror Smooth
for use with
Offset the Axis of Raceway 3/4"
Standards Met
CSA File No: LR39354;Federal Specification No A-A-50553;NEMA Standard FB-1;UL File No: E9391;UL Standard UL-514B;RoHS Compliant;Reach Compliance
package quantity
30 PK
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
1525-DC
GTIN
00781747915252
UPC
781747915252
Taxonomies, Classifications, and Categories
Category Description
DIECAST OFFSET & CHASE NIPPLES
Type
Offset Nipple
Trade Size
Trade Size
2 in
Packaging
Weight
0.5670 lb
Weight per each
0.567
Carton
5
Package
30
Uses, Certifications, and Standards
standard
cULus
Application
Used to offset the axis of raceway 3/4 ".
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6,119

Location search:

A-L

Location Stock Available
Andrews
5 View Store
Arlington Branch
521 View Store
Athens
6 View Store
Avondale
8 View Store
Bartlesville
17 View Store
Bastrop
33 View Store
Baytown
38 View Store
Benton
20 View Store
Bentonville
6 View Store
Big Spring
4 View Store
Borger
25 View Store
Bridgeport
17 View Store
Brownsville
14 View Store
Brownwood
10 View Store
Bryan
17 View Store
Burleson
29 View Store
Cabot
8 View Store
Carlsbad
11 View Store
Cedar Park
14 View Store
Centennial
10 View Store
Cleburne
21 View Store
Clovis
29 View Store
Colorado Springs
11 View Store
Conroe
6 View Store
Conway
47 View Store
Cookeville
7 View Store
Corsicana
12 View Store
Covington
28 View Store
Dallas
220 View Store
Deer Valley
5 View Store
Denton
26 View Store
Dodge City
13 View Store
Doraville
133 View Store
Dripping Springs
26 View Store
Dumas
20 View Store
Duncan
6 View Store
Durant
28 View Store
Edmond
6 View Store
El Dorado
8 View Store
Enid
26 View Store
Ennis
7 View Store
Fayetteville
3 View Store
Forney
29 View Store
Fort Collins
5 View Store
Fort Smith
6 View Store
Fort Stockton
9 View Store
Ft. Worth
14 View Store
Gainesville
5 View Store
Galena Park
23 View Store
Galveston
26 View Store
Georgetown
6 View Store
Gilbert
24 View Store
Gonzales
18 View Store
Granbury
21 View Store
Greenville
8 View Store
Harlingen
18 View Store
Hereford
12 View Store
Hobbs
5 View Store
Hope
10 View Store
Hot Springs
2 View Store
Humble
9 View Store
Huntsville
6 View Store
Hutchinson
11 View Store
Jonesboro
4 View Store
Kansas City - North
10 View Store
Katy
31 View Store
Kenedy
60 View Store
Kerrville
18 View Store
Kilgore
4 View Store
Killeen
20 View Store
Lafayette
3 View Store
Lancaster
24 View Store
Laredo
18 View Store
Las Cruces
30 View Store
Lawrence
15 View Store
Lawton
6 View Store
League City
5 View Store
Lee's Summit
30 View Store
Leesville
6 View Store

M-Z

Location Stock Available
Mansfield
10 View Store
Marble Falls
6 View Store
Marshall
13 View Store
McKinney
7 View Store
Mesa
25 View Store
Midland
35 View Store
Midwest City
13 View Store
Mineral Wells
14 View Store
Monroe
3 View Store
Moore
5 View Store
Mt. Pleasant
6 View Store
N Little Rock
14 View Store
N. San Antonio
28 View Store
Nashville
5 View Store
Natchitoches
10 View Store
NE Wichita
5 View Store
New Braunfels
4 View Store
New Orleans
27 View Store
Newnan
3 View Store
North Austin
24 View Store
North Fort Worth
6 View Store
Pampa
6 View Store
Paris
14 View Store
Pearland
11 View Store
Pearsall
22 View Store
Pecos
10 View Store
Pine Bluff
3 View Store
Pineville
5 View Store
Plainview
1 View Store
Plano
42 View Store
Pleasanton
9 View Store
Prescott Valley
5 View Store
Prosper
5 View Store
Pryor
3 View Store
Rockwall
35 View Store
Rogers
2 View Store
Rome
7 View Store
Roswell
4 View Store
Round Rock
8 View Store
Russellville
5 View Store
Ruston
3 View Store
Salina
10 View Store
San Angelo
25 View Store
San Antonio
20 View Store
San Marcos
43 View Store
Searcy
3 View Store
Shawnee
10 View Store
Sherman
26 View Store
Shreveport
7 View Store
Siloam Springs
5 View Store
South Austin
7 View Store
Spring
20 View Store
Stafford
8 View Store
Stephenville
47 View Store
Stillwater
3 View Store
Sulphur
4 View Store
Sulphur Springs
12 View Store
Sweetwater
16 View Store
Tampa Bay East
15 View Store
Temple
14 View Store
Terrell
10 View Store
Tomball
16 View Store
Tucson
1 View Store
Uvalde
9 View Store
Vidalia
6 View Store
Waco
21 View Store
Waxahachie
18 View Store
Weatherford
10 View Store
West Dallas
85 View Store
West Ft. Worth
32 View Store
Wichita Falls
13 View Store
Yukon
28 View Store

* All prices subject to change.

Begin Live Chat