1905 - 1-1/2" Two Hole Rigid Strap

Bridgeport

  • $1.37 (Each)
  • $1.37 (Each)

  • $68.68 (Per 50)

  • $137.37 (Per 100)

  • $686.85 (Per 500)

In-Stock: 284 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1905
Manufacturer
Bridgeport
Manufacturer's Part Number
1905
Description
1-1/2" Two Hole Rigid Strap
Pipe Strap, 1-1/2 In Trade Size, Zinc Electro-Plated, 4-1/16 In Length, 1-15/16 In Height, 0.103 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Straps & Clampbacks
UNSPSC
31162306 - Mounting hangers
UPC/EAN/GTIN
781747019059 / 0781747019059 / 00781747019059
Weight per unit
0.103 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.37 (Each)
Carton
$68.68 (Per 50)
Standard Packaging
$686.85 (Per 500)
Stock Availability
Nacogdoches
284 (Check another store)
All Stores
27,390
Resources
Images
 
 
1905 - Small Image
 
1905 - Large Image
 
1905 - Large Image
 
1905 - Video
Attachments
 
 
1905 - Specification Sheet
Other Links
 
 
1905 - Other
 
1905 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Length
4-1/16 in
Height
1-15/16 in
Size
1 1/2
Descriptions
Description
1-1/2" TWO HOLE RIGID STRAP
Product Type
Pipe Strap
Long Description
Pipe Strap, 1-1/2 in Trade Size, Zinc Electro-Plated, 4-1/16 in Length, 1-15/16 in Height, 0.103 lb/EA
Features
Steel Strap used to secure rigid conduit and IMC to mounting surface.
Short Description
Pipe Strap, 1-1/2 in, Zinc Electro-Plate, 2 Hole
Special Features
Two Hole Strap
extra long description
BPT 1905 1-1/2" PIPE STRAP RIGID
Additional Information
Made in USA
yes
Color/Finish
Zinc Electro-Plated
for use with
Rigid and IMC Conduit
Standards Met
CSA File No: LR39354;UL-2239;RoHS Compliant;Reach Compliance
package quantity
500 PK
media
Yes
Manufacturer Information
Manufacturers Part Number
1905
Brand
Bridgeport
GTIN
00781747019059
UPC
781747019059
Taxonomies, Classifications, and Categories
Category Description
RIGID STRAPS & CLAMPBACKS
Type
Two Hole Pipe Strap
Trade Size
Trade Size
1-1/2 in
Packaging
Weight
0.103 lb/EA
Weight per each
0.103
Carton
50
Package
500
Uses, Certifications, and Standards
Application
Steel Strap Used to Secure Rigid Conduit and IMC to Mounting Surface
standard
CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 27,390

Location search:

A-L

Location Stock Available
Andrews
6 View Store
Arlington Branch
63 View Store
Athens
50 View Store
Bartlesville
12 View Store
Bastrop
51 View Store
Baytown
470 View Store
Benton
32 View Store
Bentonville
32 View Store
Big Spring
25 View Store
Borger
30 View Store
Bridgeport
97 View Store
Brownsville
48 View Store
Brownwood
46 View Store
Bryan
53 View Store
Burleson
46 View Store
Cabot
11 View Store
Carlsbad
293 View Store
Cedar Park
22 View Store
Centennial
48 View Store
Cleburne
30 View Store
Clovis
50 View Store
Colorado Springs
495 View Store
Conroe
44 View Store
Conway
62 View Store
Cookeville
36 View Store
Corsicana
3 View Store
Covington
200 View Store
Dallas
90 View Store
Deer Valley
21 View Store
Dodge City
181 View Store
Doraville
49 View Store
Dripping Springs
37 View Store
Dumas
46 View Store
Duncan
46 View Store
Durant
279 View Store
Edmond
476 View Store
El Dorado
47 View Store
Enid
506 View Store
Fayetteville
12 View Store
Forney
6 View Store
Fort Collins
499 View Store
Fort Smith
43 View Store
Fort Stockton
23 View Store
Ft. Worth
101 View Store
Gainesville
25 View Store
Galena Park
114 View Store
Galveston
28 View Store
Georgetown
28 View Store
Gilbert
2 View Store
Gonzales
350 View Store
Granbury
1 View Store
Greenville
32 View Store
Harlingen
29 View Store
Hereford
92 View Store
Hobbs
28 View Store
Hope
1,081 View Store
Hot Springs
31 View Store
Humble
36 View Store
Huntsville
59 View Store
Hutchinson
42 View Store
Jonesboro
50 View Store
Kansas City - North
82 View Store
Katy
79 View Store
Kenedy
178 View Store
Kerrville
48 View Store
Kilgore
26 View Store
Killeen
115 View Store
Lafayette
14 View Store
Laredo
82 View Store
Lawton
44 View Store
League City
1 View Store
Leesville
6 View Store

M-Z

Location Stock Available
Mansfield
28 View Store
Marble Falls
51 View Store
Marietta
70 View Store
Marshall
48 View Store
McKinney
23 View Store
Mesa
14 View Store
Midland
589 View Store
Midwest City
485 View Store
Mineral Wells
48 View Store
Monroe
35 View Store
Moore
65 View Store
Mt. Pleasant
19 View Store
N Little Rock
31 View Store
N. San Antonio
42 View Store
Nashville
86 View Store
Natchitoches
77 View Store
New Braunfels
50 View Store
New Orleans
245 View Store
Newnan
5 View Store
North Austin
53 View Store
North Fort Worth
31 View Store
Pampa
9 View Store
Paris
22 View Store
Pearland
22 View Store
Pearsall
183 View Store
Pecos
69 View Store
Pine Bluff
1,040 View Store
Pineville
58 View Store
Plainview
51 View Store
Plano
18 View Store
Pleasanton
38 View Store
Pryor
12 View Store
Rockwall
46 View Store
Rogers
14 View Store
Rome
50 View Store
Roswell
28 View Store
Round Rock
34 View Store
Russellville
43 View Store
Ruston
17 View Store
Salina
38 View Store
San Angelo
13 View Store
San Antonio
47 View Store
San Marcos
81 View Store
Searcy
42 View Store
Shawnee
78 View Store
Sherman
9 View Store
Shreveport
56 View Store
Siloam Springs
37 View Store
South Austin
45 View Store
Spring
163 View Store
Stafford
64 View Store
Stephenville
18 View Store
Stillwater
194 View Store
Sulphur
53 View Store
Sulphur Springs
48 View Store
Sweetwater
8 View Store
Temple
108 View Store
Terrell
17 View Store
Tomball
23 View Store
Tucson
732 View Store
Uvalde
25 View Store
Vidalia
12 View Store
Waco
42 View Store
Waxahachie
2 View Store
Weatherford
78 View Store
West Dallas
81 View Store
West Ft. Worth
1 View Store
Wichita Falls
18 View Store
Yukon
770 View Store

* All prices subject to change.

Begin Live Chat