245DC - 2" Diecast Emt Set/Screw Coupling

Bridgeport

  • $4.63 (Each)
  • $4.63 (Each)

  • $46.27 (Per 10)

  • $277.61 (Per 60)

  • $462.68 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
245DC
Manufacturer
Bridgeport
Manufacturer's Part Number
245-DC
Description
2" Diecast Emt Set/Screw Coupling
Emt Set Screw Coupling, 2 In Trade Size, Zinc Die Cast Material, 3.44 In Length, 2.5 In Diameter, 0.4233 LB/Ea
Slang Terms

Suggest a New Term
Categories
Die Cast Set Screw Emt CPLG - Die Cast Straight Set Screw Em Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747092458 / 0781747092458 / 00781747092458
Weight per unit
0.4233 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.63 (Each)
Carton
$46.27 (Per 10)
Standard Packaging
$277.61 (Per 60)
Resources
Images
 
 
245DC - Small Image
 
245DC - Large Image
 
245DC - Video
Attachments
 
 
245DC - Specification Sheet
Other Links
 
 
245DC - Other
 
245DC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Die Cast
Material, Color, and Finish
Finish
Ball Burnished;Mirror Smooth
Dimensions and Weight
Length
3.44 in
Diameter
2.5 in
Descriptions
Features
Used to join two lengths of EMT. 1/2” thru 2” furnished with Tri-Drive slot/Phillips/Robertson head screws.
Special Features
Concrete-Tight
Product Type
Emt Set Screw Coupling
Long Description
EMT Set Screw Coupling, 2 in Trade Size, Zinc Die Cast Material, 3.44 in Length, 2.5 in Diameter, 0.4233 lb/EA
Short Description
EMT Set Screw Coupling, 2 in, Zinc Die-Cast, Ball Burnished;Mirror Smooth
Description
2" DIECAST EMT SET/SCREW COUPLING
extra long description
BPT 245-DC 2 SET SCREW CPLG. ZINC
Additional Information
includes
Set Screw
for use with
Aluminum or Steel Electrical Metallic Tubing
Standards Met
UL mA;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B
package quantity
10 CT;60 PK
Made in USA
yes
Connector Type
SET SCREW
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
245-DC
GTIN
00781747092458
UPC
781747092458
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
2 in
Packaging
Weight
0.4233 lb/EA
Weight per each
0.4233
Carton
10
Package
60
Uses, Certifications, and Standards
standard
UL
Application
Used to join two lengths of EMT. 1/2" through 1 1/4" Concrete-tight, 1 1/2" thru 4" concrete-tight when taped. 2" thru 4" suitable for use with aluminum or steel EMT.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat