255DCI2 - 2" Diecast Emt Insulated Concrete Tight Conn

Bridgeport

  • $7.58 (Each)
  • $7.58 (Each)

  • $75.82 (Per 10)

  • $758.24 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
255DCI2
Manufacturer
Bridgeport
Manufacturer's Part Number
255-DCI2
Description
2" Diecast Emt Insulated Concrete Tight Conn
Emt Concrete Tight Connector, 2 In Trade Size, Die-Cast Zinc Material, Insulated, 1-3/8 In Length, 2-15/16 In Diameter, +105 °C Operating Temperature, 0.76 LB/Ea
Slang Terms

Suggest a New Term
Categories
Die Cast Insulated Compression - Die Cast Insulated Straight CO Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747162557 / 0781747162557 / 00781747162557
Weight per unit
0.76 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.58 (Each)
Carton
$75.82 (Per 10)
Resources
Images
 
 
255DCI2 - Large Image
 
255DCI2 - Small Image
 
255DCI2 - Video
Attachments
 
 
255DCI2 - Specification Sheet
Other Links
 
 
255DCI2 - Other
 
255DCI2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Zinc
insulation
Insulated Throat
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Length
1-3/8 in
Diameter
2-15/16 in
Size
2
Descriptions
Long Description
EMT Concrete Tight Connector, 2 in Trade Size, Die-Cast Zinc Material, Insulated, 1-3/8 in Length, 2-15/16 in Diameter, +105 °C Operating Temperature, 0.76 lb/EA
Features
Used to join steel EMT to box or enclosure. Concrete-tight. 1/2" thru 2" suitable for use with Steel or Aluminum EMT. Insulator rated 105 DegreeC. CSA Listed Raintight/For Use in Wet Locations in Canada Only
Short Description
EMT Concrete Tight Connector, 2 in, Zinc Die Cast
Product Type
EMT Concrete Tight Connector
Special Features
Insulator Rated 105 °C
Description
2" DIECAST EMT INSULATED CONCRETE TIGHT CONN
extra long description
BPT 255-DCI2 2" COMP. CONN. INS. ZI
Additional Information
media
Yes
Color/Finish
Ball Burnished;Mirror Smooth
Insulated/Non-Insulated
Insulated
for use with
Steel;Aluminum Rigid Conduit
Maximum Operating Temperature
+105 °C
Standards Met
CSA Certified LR39354;Federal Specification Number A-A-50553;NEMA FB-1;UL Listed E24001;UL Standard 514B
package quantity
10 PK
Made in USA
yes
Connector Type
Compression
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
255-DCI2
GTIN
00781747162557
UPC
781747162557
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
2
Packaging
Weight
0.76 lb/EA
Weight per each
0.76
Carton
10
Uses, Certifications, and Standards
Application
Used to Join Steel EMT to Box or Enclosure;Concrete-Tight. 1/2 in thru 4 in Suitable for use with Steel or Aluminum EMT;Wet Locations
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat