257US - 3" Us Made Steel Comp Conn

Bridgeport

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 2)

  • $0.00 (Per 10)

  • $0.00 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
257US
Manufacturer
Bridgeport
Manufacturer's Part Number
257-US
Description
3" Us Made Steel Comp Conn
Connector, Compression, Made In The Usa, Size 3 Inch.
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747022578 / 0781747022578 / 00781747022578
Weight per unit
1.775 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
257US - Small Image
 
257US - Large Image
 
257US - Video
Attachments
 
 
257US - Specification Sheet
Other Links
 
 
257US - Other
 
257US - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
False
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Size
3
Descriptions
extra long description
BPT 257-US 3" USA STEEL EMT COMP CO
Description
3" US MADE STEEL COMP CONN
Product Type
3" Usa Steel Emt Comp Conn
Long Description
Connector, Compression, Made in the USA, Size 3 Inch.
Special Features
Concrete Tight
Additional Information
media
Yes
Connector Type
Compression
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
257-US
GTIN
00781747022578
UPC
781747022578
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
3
Packaging
Weight per each
1.775
Carton
2
Package
10
Uses, Certifications, and Standards
Application
Compression type connectors used to join EMT to box or enclosure. Concrete Tight. Made in the USA
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat