267 - 3" Steel Emt Concrete Tight Compression CPLG

Bridgeport

  • $22.75 (Each)
  • $22.75 (Each)

  • $45.50 (Per 2)

  • $227.49 (Per 10)

  • $2,274.86 (Per 100)

In-Stock: 1,521 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
267
Manufacturer
Bridgeport
Manufacturer's Part Number
267
Description
3" Steel Emt Concrete Tight Compression CPLG
Emt Compression Coupling, 3 In Trade Size, Zinc Electro-Plated, 4-7/8 In Length, 4-1/16 In Diameter, 0.2689 LB/Ea
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747002679 / 0781747002679 / 00781747002679
Weight per unit
0.2689 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.75 (Each)
Carton
$45.50 (Per 2)
Standard Packaging
$227.49 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1,521
Resources
Images
 
 
267 - Small Image
 
267 - Large Image
 
267 - Video
Attachments
 
 
267 - Specification Sheet
Other Links
 
 
267 - Other
 
267 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Electro-Plated
Dimensions and Weight
Length
4-7/8 in
Diameter
4-1/16 in
Descriptions
Special Features
Concrete-Tight
Product Type
Emt Compression Coupling
Long Description
EMT Compression Coupling, 3 in Trade Size, Zinc Electro-Plated, 4-7/8 in Length, 4-1/16 in Diameter, 0.2689 lb/EA
Features
Used to join two lengths of EMT. Concrete-tight.
Short Description
EMT Compression Coupling, 3 in, Zinc Electro-Plated, 0.2689 lb/EA
Description
3" STEEL EMT CONCRETE TIGHT COMPRESSION CPLG
extra long description
BPT 267 3" STEEL COMP CPLG
Additional Information
for use with
EMT Conduit
Standards Met
Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B
package quantity
10 PK;2 CT
Made in USA
yes
media
Yes
Manufacturer Information
Manufacturers Part Number
267
Brand
Bridgeport Fittings
GTIN
00781747002679
UPC
781747002679
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
3
Packaging
Weight
0.2689 lb/EA
Weight per each
0.2689
Carton
2
Package
10
Uses, Certifications, and Standards
standard
cULus
Application
Used to join two lengths of EMT. Concrete-tight.
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat