268SRT - 3-1/2" Steel Emt Raintight Compression Coupling

Bridgeport

  • $59.62 (Each)
  • $59.62 (Each)

  • $357.73 (Per 6)

  • $5,962.23 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
268SRT
Manufacturer
Bridgeport
Manufacturer's Part Number
268SRT
Description
3-1/2" Steel Emt Raintight Compression Coupling
Coupling, Compression, Steel, Size 3 1/2"
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747202680 / 0781747202680 / 00781747202680
Weight per unit
0.5083 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.62 (Each)
Carton
$357.73 (Per 6)
Resources
Images
 
 
268SRT - Small Image
 
268SRT - Large Image
 
268SRT - Video
Attachments
 
 
268SRT - Specification Sheet
Other Links
 
 
268SRT - Other
 
268SRT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
3-1/2" Steel Raintight CPLG
Features
Think Orange: Quality In, Water Out. Listed for Damp or Wet Locations.
Description
3-1/2" STEEL EMT RAINTIGHT COMPRESSION COUPLING
extra long description
BPT 268-SRT 3-1/2" STEEL RAINTIGHT
Long Description
Coupling, compression, steel, size 3 1/2"
Special Features
Concrete-tight/Raintight
Additional Information
media
Yes
Connector Type
Raintight Compression
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
268SRT
GTIN
00781747202680
UPC
781747202680
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
3.5
Packaging
Weight per each
0.5083
Carton
6
Uses, Certifications, and Standards
standard
cULus
Application
Used to join two lengths of EMT. Concrete/Raintight. Patented
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat