283DC - 1" Emt to 1" Flex Diecast Emt CPLG

Bridgeport

  • $7.21 (Each)
  • $7.21 (Each)

  • $72.09 (Per 10)

  • $720.92 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
283DC
Manufacturer
Bridgeport
Manufacturer's Part Number
283-DC
Description
1" Emt to 1" Flex Diecast Emt CPLG
Emt/FMC Combination Coupling, 1 In Trade Size, Zinc Die Cast Material, Combination Connection, 2-3/16 In Length, 1-7/16 In Diameter, 0.2 LB
Slang Terms

Suggest a New Term
Categories
Emt to Flex MC Combination Fit - Die Cast Set Screw Emt to Flex Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747092830 / 0781747092830 / 00781747092830
Weight per unit
0.198 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.21 (Each)
Carton
$72.09 (Per 10)
Standard Packaging
$720.92 (Per 100)
Resources
Images
 
 
283DC - Large Image
 
283DC - Large Image
 
283DC - Video
Attachments
 
 
283DC - Specification Sheet
Other Links
 
 
283DC - Other
 
283DC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Die Cast
Material, Color, and Finish
Finish
Ball Burnished
Dimensions and Weight
Length
2-3/16 in
Diameter
1-7/16 in
Descriptions
Product Type
EMT/FMC Combination Coupling
Long Description
EMT/FMC Combination Coupling, 1 in Trade Size, Zinc Die Cast Material, Combination Connection, 2-3/16 in Length, 1-7/16 in Diameter, 0.2 lb
Features
Used to join 1/2" EMT and up to two 14/2 and 12/2 Romex, Non-Metallic Cables. Two screw strap type for cable and a set screw type for EMT.
Short Description
EMT/FMC Combination Coupling, 1 in, Zinc Die Cast
extra long description
BPT 283-DC 1" EMT TO 1" FLEX COUPLI
Description
1" EMT TO 1" FLEX DIECAST EMT CPLG
Special Features
Furnished with 2-way Phillips/Slotted Head Screw
Additional Information
Connection Type
Combination
for use with
Flexible Metal Conduit;EMT
Standards Met
cULus Listed
package quantity
100 PK
media
Yes
Connector Type
Combination
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
283-DC
GTIN
00781747092830
UPC
781747092830
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
1
Packaging
Weight
0.2 lb
Weight per each
0.198
Carton
10
Package
100
Uses, Certifications, and Standards
standard
cULus
Application
Set screw type couplings used to join EMT to flexible metal conduit.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat