410I - 1" Ins Sqeeze Flexconn

Bridgeport

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

  • $0.00 (Per 25)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
410I
Manufacturer
Bridgeport
Manufacturer's Part Number
410I
Description
1" Ins Sqeeze Flexconn
Squeeze Connector, 1 In Trade Size, Malleable Iron Material, Zinc Electroplated, Straight Connection Orientation, 1-1/8 In Length, 2-1/8 In Diameter, Insulated, 0.3 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747104106 / 0781747104106 / 00781747104106
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
410I - Small Image
 
410I - Large Image
 
410I - Large Image
 
410I - Video
Attachments
 
 
410I - Specification Sheet
Other Links
 
 
410I - Other
 
410I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Length
1-1/8 in
Diameter
2-1/8 in
Size
1
Descriptions
Product Type
Squeeze Connector
Long Description
Squeeze Connector, 1 in Trade Size, Malleable Iron Material, Zinc Electroplated, Straight Connection Orientation, 1-1/8 in Length, 2-1/8 in Diameter, Insulated, 0.3 lb/EA
Features
Used to connect flexible metal conduit to box or enclosure.
Short Description
Squeeze Connector, Malleable Iron, 1 in, Straight, Insulated
Special Features
Insulator Rated 105 degree C
Description
1" INS SQEEZE FLEXCONN
extra long description
BPT 410-I 1" SQUEEZE CONN. INS.
Additional Information
Connection Orientation
Straight
Insulated/Non-Insulated
Insulated
Connection Type
Squeeze
Standards Met
RoHS Compliant 2002/95/EC;REACH Compliance;LEED USGBC;CSA Certified;cULus Listed;Federal Specification:A-A-50553;UL File:E9391;CSA:LR39354;NEMA Standard:FB-1;UL Standard;UL-514B
package quantity
50 CT;200 PK
media
Yes
Connector Type
Squeeze, Insulated
angle
180 Deg
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
410I
GTIN
00781747104106
UPC
781747104106
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
1
Packaging
Weight
0.3 lb/EA
Weight per each
0.3
Carton
5
Package
25
Uses, Certifications, and Standards
Application
Used to Connect Flexible Metal Conduit to Box or Enclosure
Temperature Rating
105?°C
standard
CSA, cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat