419DC2 - 3-1/2" Flex Straight Diecast Squeeze Connector

Bridgeport

  • $253.12 (Each)
  • $253.12 (Each)

  • $1,265.61 (Per 5)

  • $25,312.22 (Per 100)

In-Stock: 92 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
419DC2
Manufacturer
Bridgeport
Manufacturer's Part Number
419-DC2
Description
3-1/2" Flex Straight Diecast Squeeze Connector
Connector, Squeeze, Zinc Die Cast, Trade Size 3 1/2 Inch
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747154194 / 0781747154194 / 00781747154194
Weight per unit
1.72 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$253.12 (Each)
Carton
$1,265.61 (Per 5)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
92
Resources
Images
 
 
419DC2 - Small Image
 
419DC2 - Large Image
 
419DC2 - Video
Other Links
 
 
419DC2 - Other
 
419DC2 - Other
Attachments
 
 
419DC2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Die Cast
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Size
3-1/2
Descriptions
Description
3-1/2" FLEX STRAIGHT DIECAST SQUEEZE CONNECTOR
Extra Long Description
BPT 419-DC2 3-1/2 IN Squeeze Conn.
Long Description
Connector, Squeeze, Zinc Die Cast, Trade Size 3 1/2 Inch
Product Type
3-1/2 In Squeeze Conn. Zinc, Box Of 5
Additional Information
Angle
180 Deg
Connector Type
Squeeze
Media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
419-DC2
GTIN
00781747154194
UPC
781747154194
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
3-1/2
Packaging
Weight per each
1.72
Carton
5
Uses, Certifications, and Standards
Application
Used to connect flexible metal conduit or armored cable to box or enclosure.
Standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat