471LT2 - 3/4" Sealtight 90 Degree Diecast Connector

Bridgeport

  • $11.45 (Each)
  • $11.45 (Each)

  • $114.51 (Per 10)

  • $572.56 (Per 50)

  • $1,145.13 (Per 100)

In-Stock: 3,110 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
471LT2
Manufacturer
Bridgeport
Manufacturer's Part Number
471-LT2
Description
3/4" Sealtight 90 Degree Diecast Connector
90° Connector, 3/4 In Trade Size, Zinc Cast Material, Zinc Electroplated, Insulated, Liquidtight Connection, 0.5 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
781747154712 / 0781747154712 / 00781747154712
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.45 (Each)
Carton
$114.51 (Per 10)
Standard Packaging
$572.56 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3,110
Resources
Images
 
 
471LT2 - Small Image
 
471LT2 - Large Image
 
471LT2 - Video
Attachments
 
 
471LT2 - Specification Sheet
Other Links
 
 
471LT2 - Other
 
471LT2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Cast
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Size
3/4
Descriptions
Description
3/4" SEALTIGHT 90 DEGREE DIECAST CONNECTOR
Extra Long Description
BPT 471-LT2 3/4 LQDT. CONN. 90 DEG
Features
90 Degree connector for use with metallic and nonmetallic "Type B" liquid tight conduit. Liquidtight connectors are suitable for use in Class I, Div 2;Class II, Div 1 and 2;and Class III, Div 1 and 2 hazardous locations.
Long Description
90° Connector, 3/4 in Trade Size, Zinc Cast Material, Zinc Electroplated, Insulated, Liquidtight Connection, 0.5 lb/EA
Product Type
90°Connector
Short Description
90° Connector, Zinc Cast, 3/4 in, 90°
Additional Information
Angle
90 DEG
Connection Orientation
90°
Connection Type
Liquidtight
Connector Type
LiquidTight, Insulated
For Use With
Metallic and Non-Metallic "Type B" Liquid Tight Conduit
Insulated/Non-Insulated
Insulated
Media
Yes
Package Quantity
10 CT;50 PK
Standards Met
UL File No. E9391;CSA Certified:File No. LR39354
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
471-LT2
GTIN
00781747154712
UPC
781747154712
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.5 lb/EA
Weight per each
0.5
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Wet Location
Standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,110

Location search:

Greater Nacogdoches Area

Location Stock Available
Palestine
1 View Store

* All prices subject to change.

Begin Live Chat