479LT2 - 4" Sealtight 90 Degree Diecast Connector

Bridgeport

  • $315.58 (Each)
  • $315.58 (Each)

  • $31,557.55 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
479LT2
Manufacturer
Bridgeport
Manufacturer's Part Number
479-LT2
Description
4" Sealtight 90 Degree Diecast Connector
Connector, Liquid Tight, Cast Zinc, Size 4 Inch
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
781747154798 / 0781747154798 / 00781747154798
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$315.58 (Each)
Carton
$315.58 (Each)
Resources
Images
 
 
479LT2 - Small Image
 
479LT2 - Large Image
 
479LT2 - Video
Attachments
 
 
479LT2 - Specification Sheet
Other Links
 
 
479LT2 - Other
 
479LT2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Cast
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Size
4
Descriptions
extra long description
BPT 479-LT2 4" LQDT. CONN. 90 DEG
Product Type
4" LQDT. Conn. 90 Deg
Long Description
Connector, Liquid Tight, Cast Zinc, Size 4 Inch
Description
4" SEALTIGHT 90 DEGREE DIECAST CONNECTOR
Additional Information
media
Yes
angle
90 DEG
Connector Type
Liquidtight
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
479-LT2
GTIN
00781747154798
UPC
781747154798
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
4
Packaging
Weight per each
10
Carton
1
Uses, Certifications, and Standards
Application
90 Degree connector for use with metallic and nonmetallic "Type B" liquid tight conduit. 1" and up cast zinc.
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat