672DC2 - 1" NMB Connector 2 Screw Strap Type

Bridgeport

  • $3.65 (Each)
  • $3.65 (Each)

  • $36.52 (Per 10)

  • $365.19 (Per 100)

In-Stock: 0 available locally (Hutchinson, KS) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
672DC2
Manufacturer
Bridgeport
Manufacturer's Part Number
672-DC2
Description
1" NMB Connector 2 Screw Strap Type
Strap Connector, 1 In Trade Size, Die Cast Zinc Material, +180 ° Connection Orientation, Screw/Strap Connection, 0.15 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Service Entrance CBL Fittings Mark as Incorrect
Suggest a New Category
Classification
Romex Connectors
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747156723 / 0781747156723 / 00781747156723
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.65 (Each)
Carton
$36.52 (Per 10)
Standard Packaging
$365.19 (Per 100)
Stock Availability
Hutchinson
0 (Find nearest stock)
West Wichita
0
All Stores
10,722
Resources
Images
 
 
672DC2 - Small Image
 
672DC2 - Large Image
 
672DC2 - Video
Attachments
 
 
672DC2 - Specification Sheet
Other Links
 
 
672DC2 - Other
 
672DC2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die Cast Zinc
Material, Color, and Finish
Finish
Ball Burnished;Mirror Smooth
Dimensions and Weight
Size
1
Descriptions
Product Type
Strap Connector
Long Description
Strap Connector, 1 in Trade Size, Die Cast Zinc Material, +180 ° Connection Orientation, Screw/Strap Connection, 0.15 lb/EA
Special Features
Furnished with 2-way Phillips/Slotted Head Screw
Features
For connecting nonmetallic cable to box or enclosure.
Short Description
Strap Connector, 1 in, Die Cast Zinc, Oval
extra long description
BPT 672-DC2 1" STRAP-TYPE CONN. OVA
Description
1" NMB CONNECTOR 2 SCREW STRAP TYPE
Additional Information
includes
(2) Screw
for use with
Connecting Nonmetallic Cable to Box or Enclosure
Standards Met
UL mA;CSA Certified;Federal Specification A-A-50552;UL E11698;CSA LR39354;NEMA FB-1;UL 514B;RoHS Compliant
package quantity
10 PK;1 CT
Made in USA
yes
Connection Orientation
+180 °
Connection Type
Screw;Strap
media
Yes
angle
180 Deg
Connector Type
Two-Screw, Strap Type
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
672-DC2
GTIN
00781747156723
UPC
781747156723
Taxonomies, Classifications, and Categories
Category Description
ROMEX CONNECTORS
Type
CONNECTOR
Trade Size
Trade Size
1
Packaging
Weight
0.15 lb/EA
Weight per each
0.15
Carton
10
Package
100
Uses, Certifications, and Standards
Application
For connecting nonmetallic cable to box or enclosure.
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10,722

Location search:

Greater West Wichita Area

Location Stock Available
Dodge City
156 View Store

A-L

Location Stock Available
Andrews
6 View Store
Arlington Branch
1,050 View Store
Athens
23 View Store
Avondale
16 View Store
Bartlesville
5 View Store
Bastrop
73 View Store
Baytown
92 View Store
Benton
32 View Store
Bentonville
24 View Store
Big Spring
7 View Store
Borger
6 View Store
Bridgeport
8 View Store
Brownsville
44 View Store
Brownwood
18 View Store
Bryan
6 View Store
Burleson
10 View Store
Cabot
4 View Store
Carlsbad
24 View Store
Carthage
72 View Store
Cedar Park
9 View Store
Centennial
17 View Store
Cleburne
31 View Store
Clovis
8 View Store
Colorado Springs
33 View Store
Conroe
13 View Store
Conway
138 View Store
Cookeville
19 View Store
Corsicana
38 View Store
Covington
105 View Store
Dallas
194 View Store
Deer Valley
50 View Store
Denton
17 View Store
Doraville
7 View Store
Dripping Springs
12 View Store
Dumas
2 View Store
Duncan
20 View Store
Durant
29 View Store
Edmond
4 View Store
El Dorado
40 View Store
Enid
52 View Store
Ennis
22 View Store
Fayetteville
18 View Store
Forney
40 View Store
Fort Collins
26 View Store
Fort Smith
22 View Store
Fort Stockton
3 View Store
Ft. Worth
117 View Store
Gainesville
31 View Store
Galena Park
17 View Store
Galveston
13 View Store
Georgetown
49 View Store
Gilbert
3 View Store
Gonzales
18 View Store
Granbury
27 View Store
Greenville
88 View Store
Harlingen
6 View Store
Henderson
8 View Store
Hereford
8 View Store
Hobbs
2 View Store
Hope
38 View Store
Hot Springs
21 View Store
Humble
13 View Store
Huntsville
11 View Store
Jacksonville
19 View Store
Jasper
41 View Store
Jonesboro
12 View Store
Kansas City - North
97 View Store
Katy
9 View Store
Kenedy
62 View Store
Kerrville
93 View Store
Kilgore
9 View Store
Killeen
49 View Store
Lafayette
11 View Store
Laredo
158 View Store
Lawton
10 View Store
League City
14 View Store
Leesville
15 View Store
Lufkin
44 View Store

M-Z

Location Stock Available
Mansfield
20 View Store
Marble Falls
34 View Store
Marshall
15 View Store
McKinney
21 View Store
Mesa
22 View Store
Midland
28 View Store
Midwest City
24 View Store
Mineral Wells
9 View Store
Monroe
13 View Store
Moore
10 View Store
Mt. Pleasant
20 View Store
N Little Rock
8 View Store
N. San Antonio
41 View Store
Nashville
47 View Store
Natchitoches
13 View Store
New Braunfels
37 View Store
New Orleans
67 View Store
Newnan
9 View Store
North Austin
21 View Store
North Fort Worth
65 View Store
Palestine
37 View Store
Pampa
6 View Store
Paris
19 View Store
Pearland
34 View Store
Pearsall
5 View Store
Pecos
11 View Store
Pine Bluff
19 View Store
Pineville
22 View Store
Plainview
4 View Store
Plano
16 View Store
Pleasanton
10 View Store
Prescott Valley
10 View Store
Prosper
71 View Store
Pryor
5 View Store
Rockwall
66 View Store
Rogers
37 View Store
Rome
21 View Store
Roswell
7 View Store
Round Rock
31 View Store
Russellville
5 View Store
Ruston
18 View Store
San Angelo
7 View Store
San Antonio
84 View Store
San Marcos
39 View Store
Searcy
15 View Store
Shawnee
98 View Store
Sherman
20 View Store
Shreveport
9 View Store
Siloam Springs
45 View Store
South Austin
38 View Store
Spring
43 View Store
Stafford
48 View Store
Stephenville
20 View Store
Stillwater
26 View Store
Sulphur
41 View Store
Sulphur Springs
21 View Store
Sweetwater
10 View Store
Temple
100 View Store
Terrell
14 View Store
Tomball
12 View Store
Tucson
39 View Store
Uvalde
43 View Store
Vidalia
10 View Store
Waco
10 View Store
Waxahachie
11 View Store
Weatherford
19 View Store
West Dallas
36 View Store
West Ft. Worth
20 View Store
Wichita Falls
52 View Store

* All prices subject to change.

Begin Live Chat