683DC2 - Connector, Strap, Two Screw, Zinc Die Cast, Size K

Nsi Industries

  • $4.25 (Each)
  • $4.25 (Each)

  • $425.00 (Per 100)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
683DC2
Manufacturer
Nsi Industries
Manufacturer's Part Number
Description
Connector, Strap, Two Screw, Zinc Die Cast, Size K
Connector, Strap, Two Screw, Zinc Die Cast, Size K.O. 1 Inch
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747156839 / 0781747156839 / 00781747156839
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.25 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
683DC2 - Large Image
 
683DC2 - Small Image
 
683DC2 - Video
Attachments
 
 
683DC2 - Specification Sheet
Other Links
 
 
683DC2 - Other
 
683DC2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Die Cast
Number Of Conductors
1 Cable
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Size
1
Descriptions
Description
CONNECTOR, STRAP, TWO SCREW, ZINC DIE CAST, SIZE K
Extra Long Description
BPT 683-DC2 1 IN Two Screw Mc Conne
Long Description
Connector, Strap, Two Screw, Zinc Die Cast, Size K.O. 1 Inch
Product Type
1 In Two Screw MC Connector, Box Of 10
Additional Information
Angle
180 Deg
Connector Type
Large Size, Strap Type
Media
Yes
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
683-DC2
GTIN
00781747156839
UPC
781747156839
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
CONNECTOR
Trade Size
Trade Size
1
Packaging
Weight per each
0.16
Carton
1
Uses, Certifications, and Standards
Application
Recommended cable types for use with steel or aluminum interlocked Metal Clad cable .875" to 1.04" (6/4 to 4/3)
Standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat