811DC2 - 2-1/2" 90 Degree Flexible Metal Conduit Conn

Bridgeport

  • $134.24 (Each)
  • $134.24 (Each)

  • $671.20 (Per 5)

  • $13,424.00 (Per 100)

In-Stock: 8 available locally (Nacogdoches, TX ) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
811DC2
Manufacturer
Bridgeport
Manufacturer's Part Number
811-DC2
Description
2-1/2" 90 Degree Flexible Metal Conduit Conn
90° Connector, 2-1/2 In Trade Size, Die-Cast Zinc Material, 6 In Length, FMC Connection, 3 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747158116 / 0781747158116 / 00781747158116
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$134.24 (Each)
Carton
$671.20 (Per 5)
Stock Availability
Nacogdoches
8 (Check another store)
All Stores
518
Resources
Images
 
 
811DC2 - Small Image
 
811DC2 - Large Image
 
811DC2 - Large Image
Attachments
 
 
811DC2 - Specification Sheet
Other Links
 
 
811DC2 - Other
 
811DC2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Zinc
Material, Color, and Finish
Finish
Ball Burnished;Mirror Smooth
Dimensions and Weight
Length
6 in
Size
2-1/2
Descriptions
Description
2-1/2" 90 DEGREE FLEXIBLE METAL CONDUIT CONN
Extra Long Description
BPT 811-DC2 2-1/2 IN 90 Deg Fmc Con
Features
90 Degrees connector suitable for used to connect flexible metal conduit to box or enclosure.
Long Description
90° Connector, 2-1/2 in Trade Size, Die-Cast Zinc Material, 6 in Length, FMC Connection, 3 lb/EA
Product Type
90°Connector
Short Description
90° Connector, Zinc Die Cast, 2-1/2 in, 90°
Additional Information
Angle
90 DEG
Connection Orientation
90°
Connection Type
FMC
Connector Type
FMC
Package Quantity
1 CT;5 PK
Standards Met
Federal Specification Number A-A-50552;UL File Number E9391;CSA File Number LR39354;NEMA Standard FB-1;UL Standard UL-514B;RoHS Compliant 2002/95/EC
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
811-DC2
GTIN
00781747158116
UPC
781747158116
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
2-1/2 IN
Packaging
Weight
3 lb/EA
Weight per each
1.1
Carton
5
Uses, Certifications, and Standards
Application
90°Connector Suitable For Used to Connect Flexible Metal Conduit to Box or Enclosure
Standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 518

Location search:

Greater Nacogdoches Area

Location Stock Available
Nacogdoches
8 View Store

* All prices subject to change.

Begin Live Chat