814 - 4" Flex 90 Degree Malleable Iron Squeeze Conn

Bridgeport

  • $1097.22 (Each)
  • $1,097.22 (Each)

  • $109,721.75 (Per 100)

In-Stock: 23 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
814
Manufacturer
Bridgeport
Manufacturer's Part Number
814
Description
4" Flex 90 Degree Malleable Iron Squeeze Conn
Connector, 90 Degrees, Malleable Iron, Size K.O. 4 Inch
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747008145 / 0781747008145 / 00781747008145
Weight per unit
11.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,097.22 (Each)
Carton
$1,097.22 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
23
Resources
Images
 
 
814 - Small Image
 
814 - Large Image
Attachments
 
 
814 - Specification Sheet
Other Links
 
 
814 - Other
 
814 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Size
4
Descriptions
Description
4" FLEX 90 DEGREE MALLEABLE IRON SQUEEZE CONN
Extra Long Description
BPT 814 4 IN Angle Conn., Box of 1
Long Description
Connector, 90 Degrees, Malleable Iron, Size K.O. 4 Inch
Product Type
4 In Angle Conn., Box Of 1
Additional Information
Angle
90 DEG
Connector Type
FMC
Manufacturer Information
Brand
Bridgeport
GTIN
00781747008145
UPC
781747008145
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
4
Packaging
Weight per each
11.5
Carton
1
Uses, Certifications, and Standards
Application
90 Degrees fitting with cover used for connecting flexible metal conduit to box or enclosure.
Standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 23

Location search:

Greater Nacogdoches Area

Location Stock Available

M-Z

Location Stock Available
Plainview
1 View Store

* All prices subject to change.

Begin Live Chat