83DC - 1" Rigid Pull Elbow

Bridgeport

  • $27.12 (Each)
  • $27.12 (Each)

  • $135.61 (Per 5)

  • $678.06 (Per 25)

  • $2,712.25 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
83DC
Manufacturer
Bridgeport
Manufacturer's Part Number
83-DC
Description
1" Rigid Pull Elbow
Pull Elbow, 1 In Trade Size, Angle, 1 In Connection Size, 2 In Length, 0.5240 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Elbows
UNSPSC
N/A
UPC/EAN/GTIN
781747090836 / 0781747090836 / 00781747090836
Weight per unit
0.524 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.12 (Each)
Carton
$135.61 (Per 5)
Standard Packaging
$678.06 (Per 25)
Resources
Images
 
 
83DC - Small Image
 
83DC - Large Image
 
83DC - Large Image
 
83DC - Video
Attachments
 
 
83DC - Specification Sheet
Other Links
 
 
83DC - Other
 
83DC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Angle
Dimensions and Weight
Length
2 in
Size
1
Descriptions
Description
1" RIGID PULL ELBOW
Product Type
Pull Elbow
Long Description
Pull Elbow, 1 in Trade Size, Angle, 1 in Connection Size, 2 in Length, 0.5240 lb/EA
Features
Used for connecting rigid or IMC to form 90 Degrees bend. Removable cover and neoprene gasket facilitate wire pulling.
Short Description
Pull Elbow, 1 in, Body: Ball Burnished/Mirror Smooth/Steel/Cover: Zinc Electro-Plate
extra long description
BPT 83-DC 1" RIGID PULL ELBOW
Special Features
Removable cover and neoprene gasket facilitate wire pulling
Additional Information
Color/Finish
Body: Ball Burnished;Mirror Smooth;Steel;Cover: Zinc Electro-Plated
connection size
1 in
for use with
Rigid and IMC Conduit
Standards Met
Federal Specification No: A-A-50553;NEMA Standard:FB-1;UL File No: E24001;UL Standard:UL-514B;UL File No: E9391;RoHS Complient;Reach Compliance;cULus Listed
package quantity
25 PK
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
83-DC
GTIN
00781747090836
UPC
781747090836
Taxonomies, Classifications, and Categories
Category Description
RIGID ELBOWS
Type
Pull Elbows
Trade Size
Trade Size
1
Packaging
Weight
0.5240 lb/EA
Weight per each
0.524
Carton
5
Package
25
Uses, Certifications, and Standards
Application
Used for Connecting Rigid or IMC to form 90° Bend. Removable Cover and Neoprene Gasket Facilitate Wire Pulling
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat