900F - 3/8" Flex Strap

Bridgeport

  • $0.26 (Each)
  • $0.26 (Each)

  • $25.85 (Per 100)

  • $258.50 (Per 1,000)

In-Stock: 0 available locally (West Monroe, LA) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
900F
Manufacturer
Bridgeport
Manufacturer's Part Number
900-F
Description
3/8" Flex Strap
One Hole Strap, 3/8 In Trade Size, Zinc Electro-Plated, 1-1/16 In Length, 5/8 In Width, 0.0187 LB
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Straps
UNSPSC
31162306 - Mounting hangers
UPC/EAN/GTIN
781747029706 / 0781747029706 / 00781747029706
Weight per unit
0.0187 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.26 (Each)
Carton
$25.85 (Per 100)
Standard Packaging
$258.50 (Per 1,000)
Stock Availability
West Monroe
0 (Find nearest stock)
All Stores
20,408
Resources
Images
 
 
900F - Small Image
 
900F - Large Image
 
900F - Large Image
 
900F - Video
Attachments
 
 
900F - Specification Sheet
Other Links
 
 
900F - Other
 
900F - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Electro-Plated
Dimensions and Weight
Length
1-1/16 in
Width
5/8 in
Descriptions
Description
3/8" FLEX STRAP
Product Type
One Hole Strap
Long Description
One Hole Strap, 3/8 in Trade Size, Zinc Electro-Plated, 1-1/16 in Length, 5/8 in Width, 0.0187 lb
Features
Snap-on type strap used to support round steel or aluminum metal clad cable. Diameter for 14/2 (.475" 0 min) to 12/2 (.525" 0 max).
Short Description
Strap, One Hole, Steel
extra long description
BPT 900-F 3/8", 12/4,10/2,10/3 STRA
Additional Information
for use with
Support Metal Clad Cable
Standards Met
cULus File No. E161206
package quantity
1 CA;100 PK
Made in USA
yes
media
Yes
Cable Size
12/4, 10/2, 10/3
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
900-F
GTIN
00781747029706
UPC
781747029706
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC STRAPS
Type
One Hole Strap
Trade Size
Trade Size
3/8 in
Packaging
Weight
0.0187 lb
Weight per each
0.0187
Carton
100
Package
1000
Uses, Certifications, and Standards
Application
Snap-On Type Strap Used to Support Round Steel or Aluminum Metal Clad Cable
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat