966 - 2" Right Angle Conduit Clamp

Bridgeport

  • $11.39 (Each)
  • $11.39 (Each)

  • $56.96 (Per 5)

  • $284.82 (Per 25)

  • $1,139.29 (Per 100)

In-Stock: 502 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
966
Manufacturer
Bridgeport
Manufacturer's Part Number
966
Description
2" Right Angle Conduit Clamp
Clamp, 2 In Trade Size, Angle Shape, Zinc Electro-Plated, Right Angle Connection Orientation, 4-13/16 In Length, 4-1/8 In Width
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
31162906 - Hose or pipe clamps
UPC/EAN/GTIN
781747009661 / 0781747009661 / 00781747009661
Weight per unit
0.691 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.39 (Each)
Carton
$56.96 (Per 5)
Standard Packaging
$284.82 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
502
Resources
Images
 
 
966 - Small Image
 
966 - Large Image
 
966 - Video
Attachments
 
 
966 - Specification Sheet
Other Links
 
 
966 - Other
 
966 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Shape
Angle
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Length
4-13/16 in
Size
2
Width
4-1/8 in
Descriptions
Description
2" RIGHT ANGLE CONDUIT CLAMP
Extra Long Description
BPT 966 2 IN Conduit Clamp, Box of
Features
Used to secure conduit perpendicular to beam or channel.
Long Description
Clamp, 2 in Trade Size, Angle Shape, Zinc Electro-Plated, Right Angle Connection Orientation, 4-13/16 in Length, 4-1/8 in Width
Product Type
Clamp
Short Description
Right Angle Clamp, 2 in, Zinc Electro-Plate
Special Features
Secure Conduit Perpendicular to Beam or Channel
Additional Information
Color/Finish
Zinc Electro-Plated
Connection Orientation
Right Angle
Made In USA
yes
Media
Yes
Package Quantity
5 CT;25 PK
Standards Met
UL File No: E-161206;UL Standard: UL-2239;RoHS Compliant;Reach Compliance;cULus Listed
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
966
GTIN
00781747009661
UPC
781747009661
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Conduit Clamps
Trade Size
Trade Size
2 in
Packaging
Weight per each
0.691
Carton
5
Package
25
Uses, Certifications, and Standards
Application
Secure Conduit Perpendicular to Beam or Channel
Standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat