9793 - 1" Knock Out Insulating Bushing

Bridgeport

  • $0.70 (Each)
  • $0.70 (Each)

  • $35.18 (Per 50)

  • $70.36 (Per 100)

  • $351.80 (Per 500)

In-Stock: 162 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9793
Manufacturer
Bridgeport
Manufacturer's Part Number
9793
Description
1" Knock Out Insulating Bushing
Insulating Bushing, 1 In Trade Size, Black, Straight Connection Orientation, Threaded Connection, 1.468 In Width, 0.453 In Height, 1-1/2 In Diameter, +150 °C Operating Temperature, 0.0108 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Plastic Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31171609 - Bushing sleeve
UPC/EAN/GTIN
781747007933 / 0781747007933 / 00781747007933
Weight per unit
0.0108 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.70 (Each)
Carton
$35.18 (Per 50)
Standard Packaging
$351.80 (Per 500)
Stock Availability
Nacogdoches
162 (Check another store)
All Stores
23,874
Resources
Images
 
 
9793 - Small Image
 
9793 - Large Image
 
9793 - Large Image
 
9793 - Video
Attachments
 
 
9793 - Specification Sheet
Other Links
 
 
9793 - Other
 
9793 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Black
Finish
Natural
Dimensions and Weight
Width
1.468 in
Height
0.453 in
Diameter
1-1/2 in
Size
1
Descriptions
Description
1" KNOCK OUT INSULATING BUSHING
Product Type
Insulating Bushing
Long Description
Insulating Bushing, 1 in Trade Size, Black, Straight Connection Orientation, Threaded Connection, 1.468 in Width, 0.453 in Height, 1-1/2 in Diameter, +150 °C Operating Temperature, 0.0108 lb/EA
Features
Converts metallic box rough edged knockout holes to smooth insulated holes for protection of electrical and telecommunications cable. Rated 105 Degrees C.
Short Description
Insulating Bushing, 1 in, Black
Special Features
Knockout Bushing
extra long description
BPT 9793 1" PLASTIC KNOCKOUT BUSHIN
Additional Information
Color/Finish
Black
Insulated/Non-Insulated
Insulated
Connection Orientation
Straight
Connection Type
Threaded
Maximum Operating Temperature
+150 °C
for use with
Electrical;Telecommunications Cable
Standards Met
CSA Certified;UL E240912;CSA LR24719;NEMA FB-1;UL 514B;RoHS Compliant
package quantity
500 PK;50 CT
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
9793
GTIN
00781747007933
UPC
781747007933
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
BUSHING
Trade Size
Trade Size
1 in
Packaging
Weight
0.0108 lb/EA
Weight per each
0.0108
Carton
50
Package
500
Uses, Certifications, and Standards
Temperature Rating
105?°C
Application
Converts metallic box rough edged knockout holes to smooth insulated holes for protection of electrical and telecommunications cable. Rated 105 Degrees C.
standard
CSA, UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 23,874

Location search:

* All prices subject to change.

Begin Live Chat