C45CG - 1-1/2" Aluminum Condulet W/CVR & Gasket

Bridgeport

  • $53.73 (Each)
  • $53.73 (Each)

  • $107.46 (Per 2)

  • $537.29 (Per 10)

  • $5,372.86 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C45CG
Manufacturer
Bridgeport
Manufacturer's Part Number
C-45CG
Description
1-1/2" Aluminum Condulet W/CVR & Gasket
Rigid and Imc Conduit Body, Type C, Aluminum, Cover and Gasket, Size 1 1/2 Inch
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39121304 - Electrical box covers
UPC/EAN/GTIN
781747039453 / 0781747039453 / 00781747039453
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.73 (Each)
Carton
$107.46 (Per 2)
Standard Packaging
$537.29 (Per 10)
Resources
Images
 
 
C45CG - Small Image
 
C45CG - Large Image
 
C45CG - Video
Attachments
 
 
C45CG - Specification Sheet
Other Links
 
 
C45CG - Other
 
C45CG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Enamel
Dimensions and Weight
Hub Size
1.5
Descriptions
Description
1-1/2" ALUMINUM CONDULET W/CVR & GASKET
extra long description
BPT C-45CG 1-1/2" C CVR/GASK COND B
Long Description
Rigid and IMC Conduit Body, Type C, Aluminum, Cover and Gasket, Size 1 1/2 Inch
Product Type
1-1/2" C CVR/Gask Cond Bdy
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
C-45CG
Brand
Bridgeport
GTIN
00781747039453
UPC
781747039453
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Type C
Trade Size
Trade Size
1-1/2
Packaging
Weight per each
0.17
Carton
2
Package
10
Uses, Certifications, and Standards
Application
Allows access to the interior of a conduit system for inspection, pulling and maintenance.
standard
cULus, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat