CG771350 - 3/4" Steel Cord Grip (.250-.35)

Bridgeport

  • $22.76 (Each)
  • $22.76 (Each)

  • $227.58 (Per 10)

  • $2,275.85 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CG771350
Manufacturer
Bridgeport
Manufacturer's Part Number
CG771350
Description
3/4" Steel Cord Grip (.250-.35)
Connector, Cord Grip, Straight, Steel, K.O. Size-3/4", Cord Range .250-.350
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
781747277121 / 0781747277121 / 00781747277121
Weight per unit
0.205 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.76 (Each)
Carton
$227.58 (Per 10)
Standard Packaging
$2,275.85 (Per 100)
Resources
Images
 
 
CG771350 - Small Image
 
CG771350 - Large Image
 
CG771350 - Video
Attachments
 
 
CG771350 - Specification Sheet
Other Links
 
 
CG771350 - Other
 
CG771350 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
White
Finish
Zinc Electroplated
Dimensions and Weight
Size
3/4
Descriptions
extra long description
BPT CG771-350 3/4" STEEL CORD GRIP,
Product Type
3/4" Steel Cord Grip, .250-.35
Long Description
Connector, cord grip, straight, steel, k.o. size-3/4", cord range .250-.350
Special Features
Watertight Fittings designed for indoor and outdoor applications
Description
3/4" STEEL CORD GRIP (.250-.35)
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
CG771350
GTIN
00781747277121
UPC
781747277121
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cord Grips
Packaging
Weight per each
0.205
Carton
10
Package
100
Uses, Certifications, and Standards
standard
cULus
Application
These watertight fittings are designed for both indoor and outdoor applications. All fittings can be used in chemical and treatment plants as well as for offshore applications. Straight connector for use with portable cord provides liquid tight and water tight protection. Typical applications include wiring of motors, transformers, advanced machinery, refrigeration, and tools.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat