CG771560 - 3/4" Steel Cord Grip (.450-.56)

Bridgeport

  • $22.76 (Each)
  • $22.76 (Each)

  • $227.58 (Per 10)

  • $2,275.85 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CG771560
Manufacturer
Bridgeport
Manufacturer's Part Number
CG771560
Description
3/4" Steel Cord Grip (.450-.56)
Cord Grip Connector, Green, Steel, 3/4 In Size, 0.450 to 0.550 In Cable/Cord Size, 1-5/16 In Length, 1.220 In Diameter, Threaded Connection
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
781747277145 / 0781747277145 / 00781747277145
Weight per unit
0.205 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.76 (Each)
Carton
$227.58 (Per 10)
Standard Packaging
$2,275.85 (Per 100)
Resources
Images
 
 
CG771560 - Small Image
 
CG771560 - Large Image
 
CG771560 - Large Image
 
CG771560 - Video
Attachments
 
 
CG771560 - Specification Sheet
Other Links
 
 
CG771560 - Other
 
CG771560 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Green
Finish
Zinc Electroplated
Dimensions and Weight
Length
1-5/16 in
Diameter
1.220 in
Size
3/4 in
Descriptions
extra long description
BPT CG771-560 3/4" STEEL CORD GRIP,
Product Type
Cord Grip Connector
Long Description
Cord Grip Connector, Green, Steel, 3/4 in Size, 0.450 to 0.550 in Cable/Cord Size, 1-5/16 in Length, 1.220 in Diameter, Threaded Connection
Features
These watertight fittings are designed for both indoor and outdoor applications. All fittings can be used in chemical and treatment plants as well as for offshore applications. Straight connector for use with portable cord provides liquid tight and water tight protection. Typical applications include wiring of motors, transformers, advanced machinery, refrigeration, and tools.
Short Description
Cord Grip Connector, Steel, 3/4 in, Yellow
Special Features
Liquid Tight and Water Tight Protection
Description
3/4" STEEL CORD GRIP (.450-.56)
Additional Information
Cable/Cord Size
0.450 to 0.550 in
for use with
Portable Cord
Connection Type
Threaded
Standards Met
NEMA Standard: FB-1;UL File Number: E11259;cULus Listed;UL 514B Listed
package quantity
10 CT;100 PK
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
CG771560
GTIN
00781747277145
UPC
781747277145
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cord Grips
Packaging
Weight per each
0.205
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Indoor and Outdoor;All Fittings Can Be Used in Chemical and Treatment Plants As Well As for Offshore;Typical Applications Include Wiring of Motors;Transformers;Advanced Machinery;Refrigeration and Tools
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat