FA400 - 4SQ 1-1/2" Deep Red Fire Box

Bridgeport

  • $7.63 (Each)
  • $7.63 (Each)

  • $763.36 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FA400
Manufacturer
Bridgeport
Manufacturer's Part Number
FA-400
Description
4SQ 1-1/2" Deep Red Fire Box
1 1/2" Deep Drawn Box 4-Square
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121309 - Specialty electrical boxes
UPC/EAN/GTIN
781747024008 / 0781747024008 / 00781747024008
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.63 (Each)
Carton
$7.63 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
FA400 - Small Image
 
FA400 - Large Image
 
FA400 - Video
Attachments
 
 
FA400 - Specification Sheet
Other Links
 
 
FA400 - Other
 
FA400 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Material
Steel
Material, Color, and Finish
Color
Red
Dimensions and Weight
Depth
1-1/2
Height
1-1/2
Size
1-1/2 DEEP
Length
4
Width
4
Descriptions
extra long description
BPT FA-400 4" SQ BOX, 1-1/2" DEEP,
Features
Think Bridgeport: Color Coded RED to meet visual identification for Fire Alarm Installations
Product Type
4" SQ Box, 1-1/2" Deep, Drawn
Description
4SQ 1-1/2" DEEP RED FIRE BOX
Long Description
1 1/2" Deep Drawn Box 4-Square
Special Features
Provides positive visual identification and can withstand the harshest environmental conditions.
Additional Information
media
Yes
Knockouts
17
Mounting Type
No
Manufacturer Information
Manufacturers Part Number
FA-400
Brand
Bridgeport
GTIN
00781747024008
UPC
781747024008
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Red Fire Alarm
Packaging
Weight per each
0.55
Carton
1
Uses, Certifications, and Standards
Mounting
No
Application
Red fire alarm box to meet visual identification requirements for fire alarm installations.
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat