LL42CG - 3/4" LL Aluminum Condulet W/Cover & Gasket

Bridgeport

  • $22.26 (Each)
  • $22.26 (Each)

  • $222.56 (Per 10)

  • $2,225.58 (Per 100)

In-Stock: 0 available locally (Deer Valley, AZ) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LL42CG
Manufacturer
Bridgeport
Manufacturer's Part Number
LL-42CG
Description
3/4" LL Aluminum Condulet W/Cover & Gasket
Rigid and Imc Conduit Body, Type LL, Aluminum, Cover and Gasket, Size 3/4 Inch
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
781747035424 / 0781747035424 / 00781747035424
Weight per unit
0.445 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.26 (Each)
Carton
$22.26 (Each)
Standard Packaging
$222.56 (Per 10)
Stock Availability
Deer Valley
0 (Find nearest stock)
Phoenix
0
All Stores
61
Resources
Images
 
 
LL42CG - Small Image
 
LL42CG - Large Image
 
LL42CG - Video
Attachments
 
 
LL42CG - Specification Sheet
Other Links
 
 
LL42CG - Other
 
LL42CG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Enamel
Dimensions and Weight
Hub Size
0.75
Descriptions
Product Type
3/4" LL CVR/Gask Cond Bdy
Description
3/4" LL ALUMINUM CONDULET W/COVER & GASKET
extra long description
BPT LL-42CG 3/4" LL CVR/GASK COND B
Long Description
Rigid and IMC Conduit Body, Type LL, Aluminum, Cover and Gasket, Size 3/4 Inch
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
LL-42CG
GTIN
00781747035424
UPC
781747035424
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Type LL
Trade Size
Trade Size
3/4
Packaging
Weight per each
0.445
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Threaded bodies for rigid conduit or IMC allows access for inspection, pulling and maintenance.
standard
UL,CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 61

Location search:

Greater Phoenix Area

Location Stock Available

Distribution Centers

Location Stock Available
Oklahoma City
59 View Store

A-L

Location Stock Available
Ft. Worth
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat